Shop All Reversible Exhaust and Supply Fans
Dayton
Exhaust/Supply Fan, 24 In
Mfr # 10E026
Zoro # G4105857
product price: $585.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$585.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Exhaust/Supply Fan Motor HP 1/2 hp
- Blade Dia. 24 in
- Fan Voltage 115/230V AC
- Motor Enclosure Totally Enclosed Air Over
Product Information
- Brand Dayton
- MFR # 10E026
- Zoro # G4105857
- UPC # 190735109489
- Country of Origin China
- Category Reversible Exhaust and Supply Fans
Dimensions
Blade Dia. | 24 in |
Shaft Dia. (In.) | 1/2 in |
Dia. Opening Required (In.) | 26 in |
Width (In.) | 28 in |
Height (In.) | 28 in |
Dimension A (In.) | 28 in |
Dimension D (In.) | 24 1/2 in |
Max. Depth (In.) | 11 3/4 in |
Dimension C (In.) | 3 3/4 in |
Dimension B (In.) | 8 in |
Overall Depth | 11 3/4 in |
Overall Height | 28 in |
Blade Diameter | 24 in |
For Cut-Out Diameter | 26 in |
Overall Width | 28 in |
Overall Diameter | 1/2 in |
Description
Exhaust/Supply Fan, Blade Diameter 24 in, Blade Material Aluminum, Exhaust Airflow @ 0.000 in SP 5,352 cfm, Frame Finish Galvanized, Frame Material Steel, Includes Reversing Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Heater, 55Gal, 8.7A, 115V, L66 3/4In (3CDA1)
- SUPCO Refrigeration Defrost Thermostat, SPST (ML80)
- US DUCT US Duct Angle Flange, 16" Diameter, Galvanized (FL16.G)
- SELKIRK SUPPORT KIT CEIL6""6T-FSP (206410)
- DAYTON Reversible Fan, W/ Drive Pkg, 208/230/460V (7AR51)
- DAYTON Reversible Fan, W/ Drive Pkg, 115/230V (7AR46)
- DAYTON Exhaust/Supply Fan, 12 In, 3 Phase (10E027)
- DAYTON Reversible Fan, 36 In, 208-230/440 V, 3/4HP (7CK43)
- DAYTON Reversible Fan, W/ Drive Pkg, 115/230V (7AR24)
- DAYTON Reversible Fan, 36 In, 115/208-230 V, 2 HP (7CK50)
- DAYTON Reversible Fan, 36 In, 208-230/440 V, 2 HP (7CK52)
- Dayton Reversible Exhaust and Supply Fans