Shop All Reversible Exhaust and Supply Fans
Dayton
Exhaust/Supply Fan, 18 In, 3 Phase
Mfr # 10E030
Zoro # G4031386
product price: $731.99
/ea
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Exhaust/Supply Fan Motor HP 1/3 hp
- Blade Dia. 18 in
- Fan Voltage 208-230/460V AC
- Motor Enclosure Totally Enclosed Air Over
Product Information
- Brand Dayton
- MFR # 10E030
- Zoro # G4031386
- Country of Origin China
- Category Reversible Exhaust and Supply Fans
Dimensions
Blade Dia. | 18 in |
Dia. Opening Required (In.) | 20 in |
Max. Depth (In.) | 13 7/16 in |
Width (In.) | 22 in |
Dimension A (In.) | 22 in |
Dimension D (In.) | 18 1/2 in |
Height (In.) | 22 in |
Shaft Dia. (In.) | 1/2 in |
Dimension B (In.) | 7 in |
Dimension C (In.) | 3 1/8 in |
Overall Width | 22 in |
Overall Height | 22 in |
Overall Depth | 13 7/16 in |
Blade Diameter | 18 in |
For Cut-Out Diameter | 20 in |
Overall Diameter | 1/2 in |
Description
Exhaust/Supply Fan, Blade Diameter 18 in, Blade Material Aluminum, Exhaust Airflow @ 0.000 in SP 2,647 cfm, Frame Finish Galvanized, Frame Material Steel, Includes Reversing Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Coil, 110V 10W 50/60Hz (018F6192)
- ZORO SELECT Roof Clip, PK50 (13R094)
- TRION Cb777 120V Atomizing Humidifier (CB777)
- RITTAL Enclosure AC, Wall Mount, 3620 BtuH (3304540)
- DAYTON Reversible Fan, 36 In, 115/208-230 V, 1/2HP (7CK38)
- DAYTON Reversible Fan, 36 In, 115/208-230 V, 2 HP (7CK50)
- DAYTON Reversible Fan, W/ Drive Pkg, 115/230V (7AR24)
- DAYTON Rev Fan, 36 In, 208-230/440 V, 1 1/2 HP (7CK49)
- DAYTON Exhaust/Supply Fan, 24 In (10E026)
- DAYTON Reversible Fan, W/ Drive Pkg, 208/230/460V (7AR29)
- Dayton Reversible Exhaust and Supply Fans