Shop All Fume and Smoke Exhausters
Dayton
Exhauster, Fume/Smoke
Mfr # 3AA23
Zoro # G3209753
original price:
$647.51
22% off
new price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Industrial
- HP 1 1/2 hp
- Voltage 230/460
- Power Source Corded
- Max. CFM @ 0 S.P. 1,100
Product Information
- Brand Dayton
- MFR # 3AA23
- Zoro # G3209753
- UPC # 190735278680
- Country of Origin China
- Category Fume and Smoke Exhausters
Dimensions
Height (In.) | 35 in |
Width (In.) | 23 1/8 in |
Depth (In.) | 24 3/8 in |
Housing Height | 35 in |
Housing Width | 23.1 in |
Extraction Arm Length (Maximum) | 9 ft |
Housing Depth | 24.4 in |
Extraction Arm Diameter | 5 in |
Power Cord Length | 8 ft |
Description
Fume and Smoke Exhauster, Maximum Air Flow 1,100 cfm, Extraction Arm Diameter 5 in, Extraction Arm Length (Maximum) 9 ft, Power Consumption 1,100 W, Sound Level 84 dB, Input Voltage 230/460V AC, Motor Horsepower (Maximum) 1 1/2 hp, Connects to Ductwork Yes, Current 2.1 A, 4.2 A, Features Continuous-Duty, Frequency 60 Hz, Housing Color Gray, Housing Depth 24.4 in, Housing Height 35 in, Housing Material Fiberglass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT 6" Chimney Wall Strap (6DP-WS)
- CARRIER Contactor, 30A, 24V, 3 Pole (HN53CC024)
- YELLOW JACKET Low Side Hose, Low Loss, 9 In, Blue (25202)
- SOLER & PALAU Y Sheet Metal Adaptor, 8x8x10" (SY88-10)
- DAYTON Exhauster, Fume/Smoke (3AA22)
- DAYTON Exhauster, Fume/Smoke (3AA20)
- TEMPEST Smoke Ejector Fan, Elec, 16in, 1/3HP (911-1000)
- DELHI Portable Fan, Explosion Proof, 18 In (U18-4)
- Dayton Fume and Smoke Exhausters