Shop All Belt Drive Axial Downblast Exhaust Ventilators
Dayton
Exhaust Ventilator, 3/4 hp, 20 in Blade Dia., 115V AC/230V AC, Belt Drive
Mfr # 7A401
Zoro # G2994056
Free Shipping & Returns
$1,689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Drive Type - Roof Ventilators Belt Drive
- Blade Dia. 20 in
- Voltage - Roof Ventilators 115V AC/230V AC
- Motor HP - Roof Ventilators 3/4 hp
Product Information
- Brand Dayton
- MFR # 7A401
- Zoro # G2994056
- Country of Origin Multiple
- Category Belt Drive Axial Downblast Exhaust Ventilators
Dimensions
Blade Dia. | 20 in |
Base Size - Roof Ventilators | 30 in x 30 in |
Dimension B (In.) | 35.25 |
Dimension A | 30 in |
Base Square Size - Roof Ventilators | 30" x 30" |
Recommended Damper Size (In.) | 23 x 23 |
Propeller Dia. (In.) | 20 |
Base Height (In.) | 1 3/4 in |
Overall Height (In.) | 30 1/2 in |
Base Length (In.) | 30 |
Dimension D | 5 1/8 in |
Dimension C (In.) | 28 3/4 |
Dimension A (In.) | 30 |
Overall Dia. (In.) | 35 1/4 in |
Dimension B | 35 1/4 in |
Base Width (In.) | 30 |
Shaft Dia. Sheave End (In.) | 3/4 in |
Shaft Dia. Propeller End (In.) | 3/4 in |
Dimension D (In.) | 5.125 |
Dimension C | 28 3/4 in |
Blade Diameter | 20 in |
Damper Size | 23 x 23 in |
Housing Width | 35.3 in |
Propeller Shaft Diameter | 3/4 in |
Base Height | 1 3/4 in |
Base Width | 30 in |
Overall Length | 35 1/4 in |
Overall Width | 35 1/4 in |
Base Length | 30 in |
Overall Height | 30 1/2 in |
Housing Length | 35.3 in |
Description
Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 20 in, Housing Material Aluminum, Exhaust Airflow @ 0.000 in SP 3,957 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/4 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 3/4 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 120 Degrees F, Number of Blades 5, Supply Airflow @ 0.000 in SP 3,957 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Screw Plug Immersion Heater, 1000W, 240V (TSP03261)
- MCDONNELL & MILLER 150-14 Flat Face Flange Head (150-14)
- DAYTON Replacement Cover (6366431)
- UNIWELD A Fitting Dualine Hose Coupling, Oxygen (HCC41)
- DAYTON Exhaust Ventilator, 1/2 hp, 30 in Blade Dia., 230V AC/460V AC, Belt Drive (7A423)
- DAYTON Exhaust Vent, 20 In (4YU88)
- DAYTON Exhaust Ventilator, 1/2 hp, 24 in Blade Dia., 230V AC/460V AC, Belt Drive (7A420)
- DAYTON Exhaust Ventilator, 3/4 hp, 30 in Blade Dia., 115V AC/230V AC, Belt Drive (7A408)
- DAYTON Exhaust Ventilator, 3/4 hp, 36 in Blade Dia., 230V AC/460V AC, Belt Drive (7A428)
- DAYTON Exhaust Vent, 36 In (4YU91)
- CANARM Downblast Exhauster (ALX090DD)
- Dayton Belt Drive Axial Downblast Exhaust Ventilators