Shop All Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dayton
Exhaust Ventilator, 115/208-230 Volts
Mfr # 7CF86
Zoro # G2804225
product price: $3,021.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,021.99
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Blade Dia. 36 in
- Voltage - Roof Ventilators 115V AC/208-230V AC
- Motor HP - Roof Ventilators 1 1/2 hp
- Base Size - Roof Ventilators 40 1/2 in x 40 1/2 in
Product Information
- Brand Dayton
- MFR # 7CF86
- Zoro # G2804225
- Country of Origin Multiple
- Category Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dimensions
Blade Dia. | 36 in |
Base Size - Roof Ventilators | 40 1/2 in x 40 1/2 in |
Overall Height - Roof Ventilators | 38 in |
Overall Width - Roof Ventilators | 68 in |
Dimension F (In.) | 7-1/2 |
Max. Depth (In.) | 60 in |
Dimension F | 7 1/2 in |
Height (In.) | 38 |
Dimension A | 40 1/2 in |
Base Square Size - Roof Ventilators | 40-1/2" x 40-1/2" |
Dimension C | 60 in |
Bearing Size (In.) | 1 in |
Dimension B (In.) | 68 |
Dimension E (In.) | 22 |
Propeller Dia. (In.) | 36 |
Dimension E | 22 in |
Shaft Dia. (In.) | 1 in |
Dimension B | 68 in |
Width (In.) | 68 |
Dimension C (In.) | 60 |
Dimension D (In.) | 38 |
Dimension A (In.) | 40-1/2 |
Dimension D | 38 in |
Damper Size (In.) | 37 in |
Overall Length | 60 in |
Hood Height | 16 in |
Base Height | 22 in |
Damper Size | 36 x 36 in |
Base Length | 40 1/2 in |
Propeller Shaft Diameter | 1 in |
Overall Width | 68 in |
Blade Diameter | 36 in |
Base Width | 40 1/2 in |
Hood Length | 60 in |
Housing Length | 40.5 in |
Overall Height | 38 in |
Hood Width | 68 in |
Housing Width | 40.5 in |
Description
Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 36 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 12,881 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1 1/2 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS-EDELMANN 8 Gallon Galvanized Steel Radiator Drain Pan (75-750)
- KING ELECTRIC Kcv Cove Heater 34" 240/208V 420/315W White (KCV2404-W)
- FRIEDRICH Drain Kit (DC-2)
- DAYTON Electric Wall/Ceiling Unit Heater, 60.2 A (804T15)
- DAYTON Exhaust Ventilator, 20 In, 208-230/460 V (7AD69)
- DAYTON Exhaust/Supply Ventilator, 115/208-230 V (7CK27)
- DAYTON Exhaust Ventilator, 208-230/460 Volts (7CH17)
- DAYTON Supply Ventilator, 208-230/460 Volts (7CH44)
- DAYTON Exhaust Ventilator, 48 In, 208-230/460 V (7AE23)
- DAYTON Supply Ventilator, 208-230/460 Volts (7CH62)
- DAYTON Supply Ventilator, 208-230/460 Volts (7CH80)
- Dayton Belt Drive Hooded Axial Downblast Exhaust Ventilators