Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Exhaust Ventilator, 11 in., 115/208-230V
Mfr # 7DF69
Zoro # G2605430
Free Shipping & Returns
$1,122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 7DF69
- Zoro # G2605430
- UPC # 00194484317799
- Country of Origin Multiple
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 19 3/4 in dia |
Dimension C | 25 1/8 in |
Shaft Dia. Wheel End | 3/4 in |
Dimension B | 24 7/8 in |
Base Square Size - Roof Ventilators | 19-3/4" dia. |
Wheel Dia. | 11 in |
Dimension A | 19 3/4 in |
Recommended Damper Size (In.) | 12 x 12 |
Dimension E | 16 7/8 in |
Dimension D | 17 3/8 in |
Overall Height | 25 1/8 in |
Overall Diameter | 24 7/8 in |
Housing Width | 24.9 in |
Wheel Diameter | 11 in |
Housing Length | 24.9 in |
Base Diameter | 19 3/4 in |
Propeller Shaft Diameter | 3/4 in |
Damper Size | 12 x 12 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 19 3/4 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 1,260 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILIVING Silver 16 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF16V-T)
- WHITE-RODGERS Nitride Ignitor, LP/NG, 80V, Silicon Nitride, .084 Female Socket., Two Terminal AMP Receptacle (768A-845)
- MCDONNELL & MILLER 750-T-120 Probe Type Lwco (750-T-120)
- BROAN Grill and Knob Assembly (97011919)
- DAYTON Upblast Ventilator, Wheel 13-1/4 In, 115V (48C181)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In, Motor HP: 1/2 (16D537)
- DAYTON Exhaust Ventilator, 24 In, 208-230/460 V (6KWN9)
- DAYTON Downblast Less Drive Package, 30-1/2In (16D544)
- DAYTON Downblast Vent, Direct Drive, 11 In (6KWK4)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7AX11)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (5DVP0)
- Dayton Direct Drive Centrifugal Exhaust Ventilators