Shop All Belt Drive Axial Upblast Exhaust Ventilators
Dayton
Exhaust Vent, 54 In
Mfr # 7A905
Zoro # G0510903
product price: $4,873.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.
$4,873.99
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included Yes
- Base Size - Roof Ventilators 66 1/2 in x 66 1/2 in
- Blade Dia. 54 in
- Voltage - Roof Ventilators 208V AC/220V AC/440V AC
Product Information
- Brand Dayton
- MFR # 7A905
- Zoro # G0510903
- Country of Origin Multiple
- Category Belt Drive Axial Upblast Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 66 1/2 in x 66 1/2 in |
Blade Dia. | 54 in |
Dimension D | 45 in |
Overall Height (In.) | 45 in |
Base Square Size - Roof Ventilators | 66-1/2" x 66-1/2" |
Dimension C (In.) | 28 |
Shaft Dia. Sheave End (In.) | 1.25 in |
Base Height (In.) | 1.75 in |
Dimension A (In.) | 66 1/2 |
Base Length (In.) | 66-1/2 |
Dimension E (In.) | 62 5/8 |
Base Width (In.) | 66-1/2 |
Dimension A | 66 1/2 in |
Dimension C | 28 in |
Dimension B | 61 1/4 in |
Overall Dia. (In.) | 66.5 in |
Dimension B (In.) | 61 1/4 |
Dimension E | 62 5/8 in |
Shaft Dia. Propeller End (In.) | 1.25 in |
Dimension D (In.) | 45 |
Housing Width | 62.6 in |
Propeller Shaft Diameter | 1 1/4 in |
Overall Width | 66 1/2 in |
Overall Height | 45 in |
Overall Diameter | 62 5/8 in |
Base Height | 1 3/4 in |
Housing Length | 62.6 in |
Blade Diameter | 54 in |
Base Length | 66 1/2 in |
Overall Depth | 66 1/2 in |
Base Width | 66 1/2 in |
Description
Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 66 1/2 in, Base Width 66 1/2 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 54 in, For Air Type Clean Air, Maximum Static Pressure 1/4 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mobile Outdoor Air Circulator 42" Non-Oscillating, 120VAC, 9000/15,000 CFM (2RDZ4)
- KATS Circulating Tank Heater, 850W (12010)
- FOSTORIA Electric Infrared Heater, Aluminum, 277V AC (222-60-THA-277V)
- XPOWER 1 HP, 1000 CFM, 8 Amps Inflatable Blower (BR-272A)
- DAYTON Exh Vent w/ Drive Pkg, 208-230/460 V (7HZ41)
- DAYTON Exh Vent w/ Drive Pkg, 115/208-230 V (7HZ22)
- DAYTON Exhaust Vent, 24 In (4YY23)
- DAYTON Exhaust Vent, 42 In (7A865)
- DAYTON Exhaust Vent, 30 In (4YY24)
- DAYTON Roof Vent, 48 In, Less Drive Pkg (2RB67)
- DAYTON Roof Vent, 48 In, w/ 2 HP Drive Pkg (7M7V3)
- Dayton Belt Drive Axial Upblast Exhaust Ventilators