Shop All Belt Drive Axial Upblast Exhaust Ventilators
Dayton
Exhaust Vent, 48 In
Mfr # 7A885
Zoro # G2161135
product price: $3,483.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,483.99
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included Yes
- Base Size - Roof Ventilators 56 3/4 in x 56 3/4 in
- Blade Dia. 48 in
- Voltage - Roof Ventilators 208V AC/220V AC/440V AC
Product Information
- Brand Dayton
- MFR # 7A885
- Zoro # G2161135
- Country of Origin Multiple
- Category Belt Drive Axial Upblast Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 56 3/4 in x 56 3/4 in |
Blade Dia. | 48 in |
Base Height (In.) | 1.75 in |
Dimension E | 56 in |
Dimension B (In.) | 50-1/2 |
Base Length (In.) | 56-3/4 |
Dimension E (In.) | 56 |
Dimension A (In.) | 56-3/4 |
Shaft Dia. Sheave End (In.) | 1.25 in |
Dimension A | 56 3/4 in |
Dimension C | 20 1/2 in |
Dimension B | 50 1/2 in |
Base Width (In.) | 56-3/4 |
Dimension D (In.) | 40 |
Shaft Dia. Propeller End (In.) | 1.25 in |
Overall Dia. (In.) | 58 in |
Overall Height (In.) | 40 in |
Base Square Size - Roof Ventilators | 56-3/4" x 56-3/4" |
Dimension D | 40 in |
Dimension C (In.) | 20-1/2 |
Overall Depth | 56 3/4 in |
Housing Length | 56 in |
Overall Diameter | 56 in |
Housing Width | 56 in |
Base Height | 1 3/4 in |
Propeller Shaft Diameter | 1 1/4 in |
Base Width | 56 3/4 in |
Overall Width | 56 3/4 in |
Blade Diameter | 48 in |
Base Length | 56 3/4 in |
Overall Height | 40 in |
Description
Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 56 3/4 in, Base Width 56 3/4 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 48 in, For Air Type Clean Air, Maximum Static Pressure 1/2 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Blower, 115/208 to 230V, 1 SPDT (B23618)
- GLOBAL EQUIPMENT 12" Portable Ventilation Fan with 32' Flexible Duct - 1640 CFM - 3/8 HP (246432)
- DUNDAS JAFINE 4 in. X25' R6 Insulated Duct (BPC425R6)
- DAYTON Wiring Harness (1FEK8)
- DAYTON Exhaust Vent, 48 In (7A886)
- DAYTON Exhaust Vent, 30 In (7A859)
- DAYTON Exhaust Vent, 48 In (4YY27)
- DAYTON Exh Vent w/ Drive Pkg, 115/208-230 V (7HZ22)
- DAYTON Exh Vent w/ Drive Pkg, 208-230/460 V (7HZ36)
- DAYTON Roof Vent, 48 In, Less Drive Pkg (2RB67)
- DAYTON Exhaust Vent, 30 In (7A858)
- Dayton Belt Drive Axial Upblast Exhaust Ventilators