Shop All Belt Drive Axial Upblast Exhaust Ventilators
Dayton
Exhaust Vent, 42 In
Mfr # 7A880
Zoro # G1891495
product price: $2,704.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,704.99
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included Yes
- Base Size - Roof Ventilators 50 1/2 in x 50 1/2 in
- Blade Dia. 42 in
- Voltage - Roof Ventilators 208V AC/220V AC/440V AC
Product Information
- Brand Dayton
- MFR # 7A880
- Zoro # G1891495
- Country of Origin Multiple
- Category Belt Drive Axial Upblast Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 50 1/2 in x 50 1/2 in |
Blade Dia. | 42 in |
Dimension A (In.) | 50-1/2 |
Dimension B | 44 1/4 in |
Dimension D (In.) | 38 |
Dimension A | 50 1/2 in |
Base Square Size - Roof Ventilators | 50-1/2" x 50-1/2" |
Shaft Dia. Propeller End (In.) | 1.25 in |
Dimension D | 38 in |
Base Length (In.) | 50-1/2 |
Dimension E | 49 5/8 in |
Base Height (In.) | 1.75 in |
Dimension C | 20 in |
Base Width (In.) | 50-1/2 |
Overall Dia. (In.) | 52 in |
Dimension B (In.) | 44-1/4 |
Shaft Dia. Sheave End (In.) | 1.25 in |
Dimension E (In.) | 49 5/8 |
Overall Height (In.) | 38 in |
Dimension C (In.) | 20 |
Base Height | 1 3/4 in |
Propeller Shaft Diameter | 1 1/4 in |
Base Width | 50 1/2 in |
Housing Length | 49.6 in |
Overall Depth | 50 1/2 in |
Overall Height | 38 in |
Blade Diameter | 42 in |
Overall Diameter | 49 5/8 in |
Overall Width | 50 1/2 in |
Housing Width | 49.6 in |
Base Length | 50 1/2 in |
Description
Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 50 1/2 in, Base Width 50 1/2 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 2 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 42 in, For Air Type Clean Air, Maximum Static Pressure 3/8 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Recessed Electric Wall-Mount Heater, Recessed, 208/240V AC, White (3UG19)
- GOODMAN 0130F00041 Air Pressure Switch (0130F00041)
- CORDEX Infrared Window (IW2000)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-3966-1001)
- DAYTON Exhaust Vent, 36 In (7A861)
- DAYTON Exhaust Vent, 30 In (4YY24)
- DAYTON Exhaust Vent, 24 In (7A891)
- DAYTON Exhaust Vent, 30 In (7A859)
- DAYTON Exhaust Vent, 48 In (4YY27)
- DAYTON Exhaust Vent, 30 In (7A858)
- SOLER & PALAU Upblast Exhaust Fan, 1/3HP, 1Ph, 1600rpm (STXB12RHULPH1S)
- Dayton Belt Drive Axial Upblast Exhaust Ventilators