Shop All Belt Drive Axial Upblast Exhaust Ventilators
Dayton
Exhaust Vent, 36 In
Mfr # 7A862
Zoro # G2424231
product price: $2,124.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,124.99
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included Yes
- Base Size - Roof Ventilators 44 3/4 in x 44 3/4 in
- Blade Dia. 36 in
- Voltage - Roof Ventilators 115V AC/230V AC
Product Information
- Brand Dayton
- MFR # 7A862
- Zoro # G2424231
- Country of Origin Multiple
- Category Belt Drive Axial Upblast Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 44 3/4 in x 44 3/4 in |
Blade Dia. | 36 in |
Overall Dia. (In.) | 46 in |
Base Length (In.) | 44-3/4 |
Dimension A (In.) | 44-3/4 |
Dimension E | 43 1/2 in |
Dimension E (In.) | 43 1/2 |
Dimension C | 17 1/2 in |
Dimension B | 38 1/2 in |
Dimension D (In.) | 33 |
Dimension D | 33 in |
Base Width (In.) | 44-3/4 |
Base Square Size - Roof Ventilators | 44-3/4" x 44-3/4" |
Dimension B (In.) | 38-1/2 |
Shaft Dia. Propeller End (In.) | 1 in |
Shaft Dia. Sheave End (In.) | 1 in |
Dimension C (In.) | 17-1/2 |
Dimension A | 44 3/4 in |
Overall Height (In.) | 33 in |
Base Height (In.) | 1.75 in |
Base Length | 44 3/4 in |
Base Width | 44 3/4 in |
Blade Diameter | 36 in |
Housing Length | 43.5 in |
Overall Diameter | 43 1/2 in |
Overall Depth | 44 3/4 in |
Base Height | 1 3/4 in |
Overall Height | 33 in |
Housing Width | 43.5 in |
Overall Width | 44 3/4 in |
Propeller Shaft Diameter | 1 in |
Description
Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 44 3/4 in, Base Width 44 3/4 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 36 in, For Air Type Clean Air, Maximum Static Pressure 1/8 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Louver, Intake, 18-30 In, Aluminum (4F953)
- GOODMAN Natural - Lp Gas Conversion Kit (LPTK09)
- FIELD CONTROLS Power Venter, 115, Galvanized Steel, 8 3/4 in H. (PVG-600)
- ALL-FILTERS 16x25x5, MERV 10, Pleated HVAC AC Furnace Air Filters Replacement for Lennox HCF16-10, 2PK (16255.10H)
- DAYTON Exh Vent w/ Drive Pkg, 115/208-230 V (7HZ22)
- DAYTON Exhaust Vent, 30 In (4YY24)
- DAYTON Exhaust Vent, 42 In (4YY26)
- DAYTON Exhaust Vent, 48 In (7A886)
- DAYTON Roof Vent, 48 In, w/ 5 HP Drive Pkg (7M7V5)
- DAYTON Exhaust Vent, 54 In (7A902)
- AMERICRAFT FAN Direct, 18in, Roof, Exh, 4600 CFM, 1PH, 1HP, TE (AM-18-1-1-TEFC)
- Dayton Belt Drive Axial Upblast Exhaust Ventilators