Shop All Belt Drive Axial Upblast Exhaust Ventilators
Dayton
Exhaust Vent, 30 In
Mfr # 7A860
Zoro # G0479026
product price: $2,645.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,645.99
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included Yes
- Base Size - Roof Ventilators 38 3/4 in x 38 3/4 in
- Blade Dia. 30 in
- Voltage - Roof Ventilators 115V AC/230V AC
Product Information
- Brand Dayton
- MFR # 7A860
- Zoro # G0479026
- Country of Origin Multiple
- Category Belt Drive Axial Upblast Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 38 3/4 in x 38 3/4 in |
Blade Dia. | 30 in |
Dimension C | 18 1/8 in |
Dimension D (In.) | 30 |
Overall Height (In.) | 30 in |
Dimension C (In.) | 18-1/8 |
Overall Dia. (In.) | 40 in |
Dimension E | 37 3/8 in |
Base Length (In.) | 38-3/4 |
Shaft Dia. Sheave End (In.) | 1 in |
Base Height (In.) | 1.75 in |
Base Width (In.) | 38-3/4 |
Dimension B | 32 1/2 in |
Dimension B (In.) | 32-1/2 |
Dimension D | 30 in |
Shaft Dia. Propeller End (In.) | 1 in |
Dimension A | 38 3/4 in |
Dimension E (In.) | 37 3/8 |
Dimension A (In.) | 38-3/4 |
Base Square Size - Roof Ventilators | 38-3/4" x 38-3/4" |
Housing Width | 37.3 in |
Overall Diameter | 37 3/8 in |
Base Length | 38 3/4 in |
Blade Diameter | 30 in |
Overall Width | 38 3/4 in |
Base Height | 1 3/4 in |
Base Width | 38 3/4 in |
Overall Height | 30 in |
Housing Length | 37.3 in |
Overall Depth | 38 3/4 in |
Propeller Shaft Diameter | 1 in |
Description
Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 38 3/4 in, Base Width 38 3/4 in, Base Shape Square, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 2 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 30 in, For Air Type Clean Air, Maximum Static Pressure 3/8 in wc, Maximum Inlet Air Temperature 120 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Th114-Af-024T 24V Non (TH114-AF-0)
- HONEYWELL HOME HUMIDIFIER PAD, STANDARD (HC22A1007)
- PROMINENCE HOME Briarcrest, 52 in. Ceiling Fan with Light & Remote Control, Bronze (50749-40)
- DAYTON Spark Module (2201391)
- DAYTON Exh Vent w/ Drive Pkg, 208-230/460 V (7HZ30)
- DAYTON Exhaust Vent, 48 In (4YY27)
- DAYTON Exhaust Vent, 30 In (7A859)
- DAYTON Exh Vent w/ Drive Pkg, 208-230/460 V (7HZ36)
- DAYTON Roof Vent, 48 In, w/ 5 HP Drive Pkg (7M7V5)
- DAYTON Exh Vent w/ Drive Pkg, 115/208-230 V (7HZ22)
- DAYTON Exhaust Vent, 42 In (4YY26)
- Dayton Belt Drive Axial Upblast Exhaust Ventilators