Shop All Belt Drive Axial Upblast Exhaust Ventilators
Dayton
Exhaust Vent, 24 In
Mfr # 7A896
Zoro # G3311287
product price: $1,645.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,645.99
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included Yes
- Base Size - Roof Ventilators 36 3/8 in x 36 3/8 in
- Blade Dia. 24 in
- Voltage - Roof Ventilators 208V AC/220V AC/440V AC
Product Information
- Brand Dayton
- MFR # 7A896
- Zoro # G3311287
- Country of Origin Multiple
- Category Belt Drive Axial Upblast Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 36 3/8 in x 36 3/8 in |
Blade Dia. | 24 in |
Base Square Size - Roof Ventilators | 36-3/8" x 36-3/8" |
Dimension C | 16 in |
Base Height (In.) | 1.75 in |
Dimension B (In.) | 28-3/8 |
Dimension E (In.) | 31 1/8 |
Dimension D (In.) | 26 |
Dimension D | 26 in |
Shaft Dia. Propeller End (In.) | 0.75 in |
Base Width (In.) | 36-3/8 |
Dimension C (In.) | 16 |
Dimension A (In.) | 36-3/8 |
Dimension A | 36 3/8 in |
Base Length (In.) | 36-3/8 |
Overall Height (In.) | 26 in |
Dimension E | 31 1/8 in |
Dimension B | 28 3/8 in |
Overall Dia. (In.) | 34 in |
Shaft Dia. Sheave End (In.) | 0.75 in |
Overall Height | 26 in |
Propeller Shaft Diameter | 3/4 in |
Blade Diameter | 24 in |
Base Width | 36 3/8 in |
Overall Diameter | 31 1/8 in |
Overall Depth | 36 3/8 in |
Overall Width | 36 3/8 in |
Base Length | 36 3/8 in |
Housing Width | 31.1 in |
Base Height | 1 3/4 in |
Housing Length | 31.1 in |
Description
Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 36 3/8 in, Base Width 36 3/8 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1/2 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 24 in, For Air Type Clean Air, Maximum Static Pressure 1/8 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS Floor Vent Heat Register Air Filter, with Activated Carbon Dust Pollen, Pet Hair, Dander 12pcs (RC-9019)
- FRIGIDAIRE Door Rack (240535101)
- ICM Furnace Control Board, OEM (ICM289)
- SIEMENS Actuator (SAS61.33U)
- DAYTON Exhaust Vent, 42 In (7A865)
- DAYTON Roof Vent, 48 In, w/ 5 HP Drive Pkg (7M7V5)
- DAYTON Exhaust Vent, 48 In (7A886)
- DAYTON Exhaust Vent, 54 In (7A902)
- DAYTON Exhaust Vent, 48 In (4YY27)
- DAYTON Exhaust Vent, 42 In (4YY26)
- DAYTON Exhaust Vent, 30 In (4YY24)
- Dayton Belt Drive Axial Upblast Exhaust Ventilators