Shop All Direct Drive Axial Downblast Ventilators
Dayton
Exhaust Vent, 14 In, Hz: 60
Mfr # 4YC89
Zoro # G1750926
Free Shipping & Returns
$1,007.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Propeller Dia. 14 in
- Voltage 115
- Motor HP 1/6 hp
- CFM @ 0.250-In. SP 925
Product Information
- Brand Dayton
- MFR # 4YC89
- Zoro # G1750926
- UPC # 190735337813
- Country of Origin United States
- Category Direct Drive Axial Downblast Ventilators
Dimensions
Propeller Dia. | 14 in |
Dimension D | 6 1/4 in |
Base Length | 22 in |
Overall Dia. | 28 5/8 in |
Dimension C | 16 1/2 in |
Dimension A | 22 in |
Recommended Damper Size | 15 in x 15 in |
Dimension B | 28 5/8 in |
Base Width | 22 in |
Overall Height | 18 1/4 in |
Shaft Dia. Propeller End | 1/2 in |
Base Height | 1 3/4 in |
Overall Length | 28 5/8 in |
Overall Width | 28 5/8 in |
Housing Width | 28.6 in |
Damper Size | 15 x 15 in |
Cutout Length | 17.5 in |
Housing Length | 28.6 in |
Overall Diameter | 28.6 in |
Cutout Size | 17.5 in L x 17.5 in W |
Propeller Shaft Diameter | 1/2 in |
Blade Diameter | 14 in |
Description
Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Assembled, Blade Diameter 14 in, Housing Material Aluminum, Exhaust Airflow @ 0.000 in SP 1,601 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/2 in wc, Motor Enclosure Open Air Over, Motor Horsepower 1/6 hp, Nameplate Voltage 115V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 120 Degrees F, Number of Blades 4, Supply Airflow @ 0.000 in SP 1,601 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Coil Cleaner, 1 qt., Blue, Liquid (4291-90)
- AIR HANDLER 15-3/4x26-1/2x1 Synthetic Pleated Air Filter, MERV 8 (54FE80)
- SPEARS Boiler Drain Valve, 1/2 in., Slip, CPVC (82MH-005)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (5DVP0)
- DAYTON Exhaust Vent, 12 In (4YC88)
- DAYTON Exhaust Vent, 18 In, Phase: 1 (4YC51)
- DAYTON Exhaust Vent, 24 In (4YC55)
- DAYTON Supply Vent, 18 In (4YC59)
- DAYTON Exhaust Vent, 16 In (4YC49)
- DAYTON Supply Vent, 14 In (4YC94)
- DAYTON Exhaust Vent, 24 In (4YC54)
- Dayton Direct Drive Axial Downblast Ventilators