Shop All Belt Driven Exhaust Fans
Dayton
Exhaust Fan, 48 In, Less Drive Package
Mfr # 1WDC4
Zoro # G0309154
product price: $976.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$976.99
Free 30-Day Returns
Key Features
- Type Standard Duty Belt Drive Less Drive Package
- Blade Dia. 48 in
- CFM Range 15,009 to 31,442
- Exhaust/Supply Fan Motor HP 1/3 to 3
- Drive Package With Motor Included No
Product Information
- Brand Dayton
- MFR # 1WDC4
- Zoro # G0309154
- UPC # 190735149492
- Country of Origin Mexico
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 48 in |
Dimension C (In.) | 7 in |
Shaft Dia. (In.) | 1 1/4 in |
Venturi Depth (In.) | 7 in |
Dimension F (In.) | 48 1/2 in |
Dimension B (In.) | 23 1/2 in |
Dimension A (In.) | 54 in |
Flange Depth (In.) | 2 in |
Bearing Size (In.) | 1 1/4 in |
Height (In.) | 54 in |
Venturi Clearance Dia. (In.) | 48 1/2 in |
Max. Depth (In.) | 23 1/2 in |
Width (In.) | 54 in |
Dimension E (In.) | 16 1/2 in |
Dimension D (In.) | 2 in |
Overall Width | 54 in |
Overall Height | 54 in |
For Cut-Out Height | 50 1/2 in |
Overall Depth | 23 1/2 in |
Flange Depth | 2 in |
Venturi Diameter | 48 1/2 in |
Overall Diameter | 48 in |
For Cut-Out Width | 50 1/2 in |
Venturi Depth | 7 in |
Shaft Diameter | 1 1/4 in |
For Cut-Out Diameter | 50 1/2 in |
Flange Width | 54 in |
Bearing Size | 1 1/4 in |
Blade Diameter | 48 in |
Manufacturer Warranty Length | 1 yr |
Description
Exhaust Fan, Assembled Unassembled, Blade Diameter 48 in, Blade Material Steel, Frame Material Steel, For Maximum Motor Horsepower 3 hp, For Maximum Motor Speed 618 RPM, For Minimum Motor Horsepower 1/3 hp, For Minimum Motor Speed 295 RPM, Maximum Airflow 31,442 cfm, Maximum Static Pressure 0.75 in wg, Minimum Airflow 15,009 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, For Cut-Out Diameter 50 1/2 in, Guard Type None, Method of Construction Stamped, Number of Blades 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Control Board (HK42FZ061)
- TOUGH GUY Flue Brush, Wire, L 4 1/2 In, Dia 1 3/4 In (2FCC5)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 34 Plates -Domestic Heating 200k BTU (CB30-34L)
- RIETSCHLE THOMAS Vacuum Pump, 1-1/2 HP, 18.0 cfm, 230/460V (VCE-25)
- DAYTON Exh Fan 36 In, Less Drive Pkg, Hvy Duty (1AHB1)
- DAYTON Med Duty Fan, 24,419 cfm, 208-230/460V (7M830)
- DAYTON Exhaust Fan, 48In, Belt Drive Less Motor (44YU20)
- DAYTON Med Duty Fan, 52,442 cfm, 208-230/460V (7M875)
- DAYTON Exhaust Fan, 48 In, Less Drive Package (1AHB3)
- DAYTON Exhaust Fan, 24 In, Less Drive Package (1WDB9)
- HESSAIRE Agricultural Exhaust Fan, 48", Direct (48SWD750)
- Dayton Belt Driven Exhaust Fans