Shop All Belt Driven Exhaust Fans
Dayton
Exhaust Fan, 36 In, Less Drive Package
Mfr # 1AHA3
Zoro # G2746667
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$906.99
Free 30-Day Returns
Key Features
- Type Medium Duty Belt Drive Less Drive Package
- Blade Dia. 36 in
- CFM Range 12,492 to 19,733
- Exhaust/Supply Fan Motor HP 1/2 to 3
- Drive Package With Motor Included No
Product Information
- Brand Dayton
- MFR # 1AHA3
- Zoro # G2746667
- UPC # 190735131275
- Country of Origin United States
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 36 in |
Shaft Dia. (In.) | 1 in |
Dimension E (In.) | 16 in |
Venturi Depth (In.) | 6 in |
Dimension C (In.) | 6 in |
Dimension D (In.) | 1 in |
Bearing Size (In.) | 1 in |
Dimension B (In.) | 22 in |
Max. Depth (In.) | 22 in |
Width (In.) | 40 in |
Flange Depth (In.) | 1 in |
Dimension A (In.) | 40 in |
Height (In.) | 40 in |
Dimension F (In.) | 36 3/8 in |
Venturi Clearance Dia. (In.) | 36 3/8 in |
Overall Width | 40 in |
Overall Height | 40 in |
Overall Diameter | 36 in |
Venturi Depth | 6 in |
Overall Depth | 22 in |
Bearing Size | 1 in |
Manufacturer Warranty Length | 1 yr |
Flange Depth | 1 in |
Shaft Diameter | 1 in |
Flange Width | 40 in |
For Cut-Out Height | 38 1/2 in |
Venturi Diameter | 36 3/8 in |
Blade Diameter | 36 in |
For Cut-Out Width | 38 1/2 in |
For Cut-Out Diameter | 38 1/2 in |
Description
Exhaust Fan, Assembled Unassembled, Blade Diameter 36 in, Blade Material Steel, Frame Material Steel, For Maximum Motor Horsepower 2 hp, For Maximum Motor Speed 684 RPM, For Minimum Motor Horsepower 1/2 hp, For Minimum Motor Speed 433 RPM, Maximum Airflow 19,733 cfm, Maximum Static Pressure 0.75 in wg, Minimum Airflow 12,492 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, For Cut-Out Diameter 38 1/2 in, Guard Type None, Method of Construction Stamped, Number of Blades 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F930)
- ACCUMULAIR Pleated Air Filter, 17" x 17" x 2", 6 Pack (FA17X17X2A_6)
- DAYTON Upblast Ventilator, 36 In, 208-230/460V (7A724)
- ETERNABOND Copper Flashing, 12in x 25ft (CF-12-25R)
- DAYTON Exhaust Fan, 24 In, Less Drive Package (1AHA1)
- DAYTON Exhaust Fan, 30 In, Less Drive Package (1AHA9)
- DAYTON Std Duty Fan, 18,408 cfm, 115/208-230V (7CF22)
- DAYTON Med Duty Fan, 19,480 cfm, 208-230/460V (7M828)
- DAYTON Exh Fan 30 In, Less Drive Pkg, Std Duty (1WDC1)
- DAYTON Std Duty Fan, 31,442 cfm, 208-230/460V (7AD51)
- Dayton Belt Driven Exhaust Fans