Shop All Direct Drive Exhaust Fans
Dayton
Exhaust Fan, 30 In, 208-230/460V
Mfr # 10D982
Zoro # G4122361
product price: $856.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$856.99
Free 30-Day Returns
Key Features
- Type Commercial Direct Drive
- Blade Dia. 30 in
- Phase 3
- Fan Voltage 208-230/460V AC
- Exhaust/Supply Fan Motor HP 3/4 hp
Product Information
- Brand Dayton
- MFR # 10D982
- Zoro # G4122361
- UPC # 190735109076
- Country of Origin China
- Category Direct Drive Exhaust Fans
Dimensions
Blade Dia. | 30 in |
Width (In.) | 34 in |
Dimension B (In.) | 8 1/2 in |
Venturi Depth (In.) | 4 1/4 in |
Dimension C (In.) | 3 1/2 in |
Flange Width (In.) | 1 in |
Dimension A (In.) | 34 in |
Height (In.) | 34 in |
Max. Depth (In.) | 12 in |
Dimension D (In.) | 30 1/2 in |
Overall Width | 34 in |
Overall Height | 34 in |
Overall Depth | 12 in |
Blade Diameter | 30 in |
Venturi Depth | 4 1/2 in |
Flange Width | 1 in |
Description
Exhaust Fan, Blade Diameter 30 in, Blade Material Aluminum, Exhaust Airflow @ 0.000 in SP 9,541 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Type None, Maximum Noise Level 27 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1.4 HP, 277V, 1050 rpm, 4 SPDT (D152)
- CARRIER Motor, 208/230/460V, 3-Phase, 3.7HP, 1725rpm (HD60FE655)
- SPENCE Bends and Fittings 2-1/2" E-Valve (BF-2 1/2-KIT)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 15 in W, 9 63/64 in L (BGF06)
- DAYTON Exhaust Fan, 24 In, 115/230V (10E047)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NT5)
- DAYTON Exhaust Fan, 20 In, 115/230V (10D975)
- DAYTON Exhaust Fan, 18 In, 208-230/460V (10D986)
- DAYTON Exhaust Fan, 20 In, 115/230V (10D976)
- DAYTON Exhaust Fan, 24 In, 208-230/460V (10D980)
- TPI INDUSTRIAL Exhaust Fan, 16" TEAO Motor, 120V, With Venturi, 1/8HP, 3-Speed, Gray (CE 16-DV)
- Dayton Direct Drive Exhaust Fans