Shop All Direct Drive Exhaust Fans
Dayton
Exhaust Fan, 30 In, 115/230V
Mfr # 10D981
Zoro # G4183812
product price: $721.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$721.99
Free 30-Day Returns
Key Features
- Type Commercial Direct Drive
- Blade Dia. 30 in
- Fan Voltage 115/230V AC
- Phase 1
- Exhaust/Supply Fan Motor HP 3/4 hp
Product Information
- Brand Dayton
- MFR # 10D981
- Zoro # G4183812
- UPC # 190735109069
- Country of Origin China
- Category Direct Drive Exhaust Fans
Dimensions
Blade Dia. | 30 in |
Dimension D (In.) | 30 1/2 in |
Height (In.) | 34 in |
Flange Width (In.) | 1 in |
Max. Depth (In.) | 12 3/4 in |
Width (In.) | 34 in |
Dimension A (In.) | 34 in |
Dimension C (In.) | 3 3/4 in |
Venturi Depth (In.) | 4 1/4 in |
Dimension B (In.) | 8 1/2 in |
Overall Width | 34 in |
Overall Height | 34 in |
Blade Diameter | 30 in |
Flange Width | 1 in |
Duct Diameter | 30 1/2 in |
Venturi Depth | 4 1/2 in |
Overall Depth | 12 3/4 in |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 30 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter 30 1/2 in, Exhaust Airflow @ 0.000 in SP 9,859 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Type None, Includes Dehumidistat No, Maximum Noise Level 22 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Grill, For 56FJ91, Fits Scotsman (02-4778-01)
- CARRIER Premier Link Board (HK50AA039)
- ASHLEY HEARTH PRODUCTS 11,000 BTU Direct Vent Propane Wall Heater (DVAG11L)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x22", MERV 13 (5W433)
- DAYTON Exhaust Fan, 16 In, 115/230V (10D972)
- DAYTON Exhaust Fan, 18 In, 208-230/460V (10D986)
- DAYTON Exhaust Fan, 18 In, 115/230V (10D985)
- DAYTON Exhaust Fan, 16 In, 115/230V (10D983)
- DAYTON Exhaust Fan, 24 In, 115/230V (10D978)
- DAYTON Exhaust Fan, 24 In, 208-230/460V (10E048)
- DAYTON Exhaust Fan, 24 In, 115/230V (10D989)
- Dayton Direct Drive Exhaust Fans