Shop All Exhaust and Supply Fan Accessories
Dayton
Exhaust Fan, 24 In, 5438 CFM
Mfr # 10D970
Zoro # G4048344
product price: $812.99
/ea
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Depth (In.) 9 3/4 in
- Max. Ambient Temp. (F) 104 Degrees F
- CFM @ 0.250-In. SP 5,216 cfm
- Number of Blades 6
- Agency Compliance UL and cUL Listed, AMCA
Product Information
- Brand Dayton
- MFR # 10D970
- Zoro # G4048344
- UPC # 190735108956
- Country of Origin China
- Category Exhaust and Supply Fan Accessories
Dimensions
Max. Depth (In.) | 9 3/4 in |
Venturi Depth (In.) | 3 3/8 in |
Dimension A (In.) | 28 in |
Width (In.) | 28 in |
Venturi Clearance Dia. (In.) | 24 3/8 in |
Outside Dia. (In.) | 28 in |
Blade Dia. | 24 in |
Inside Dia. (In.) | 24 3/8 in |
Flange Width (In.) | 1 in |
Dimension D (In.) | 24 1/2 in |
Height (In.) | 28 in |
Dimension B (In.) | 7 1/2 in |
Dimension C (In.) | 2 1/4 in |
Overall Width | 28 in |
Overall Height | 28 in |
Flange Width | 1 in |
Venturi Depth | 3 1/2 in |
Venturi Diameter | 24 1/2 in |
Blade Diameter | 24 in |
For Cut-Out Diameter | 24 1/2 in |
Duct Diameter | 24 1/2 in |
Overall Diameter | 28 in |
Overall Depth | 9 3/4 in |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter 24 1/2 in, Exhaust Airflow @ 0.000 in SP 6,254 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Finish Zinc Plated, Guard Material Steel, Guard Type Intake, Includes Dehumidistat No, Maximum Noise Level 21 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Renewal Kit, Replacement (STT15A-602R)
- COREMAX Valve Core, 1/2" Connection Sz (CM-SNAP)
- DIVERSITECH Brush, Cpr Tube, 5/8Od, 11/16Bd (B-927)
- POWERZONE PowerZone FH04 Electric Heater Fan, 750/1500W (FH04)
- DAYTON Exhaust Fan, 12 In, 889 CFM (10D954)
- DAYTON Panel Exhaust Fan, 12In., 115/208-230V (32ZN53)
- DAYTON Guard Mounted Exhaust Fan, Blade 20" Dia. (484X56)
- DAYTON Exhaust Fan, 18 In, 2989 CFM (10D965)
- DAYTON Guard Mounted Exhaust Fan, Blade 12" Dia. (484X53)
- DAYTON Fan Guard, 28-1/8 In. H, 28-1/8 In. W (1WBU3)
- DAYTON Exhaust Fan, 18 In, 2627 CFM (10D957)
- Dayton Exhaust and Supply Fan Accessories