Shop All Exhaust and Supply Fan Accessories
Dayton
Exhaust Fan, 18 In, 3126 CFM
Mfr # 10D960
Zoro # G4013685
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 248 W
- CFM @ 0.250-In. SP 2,610 cfm
- Propeller Material Aluminum
- Aluminum Wall Shutter No. 4C558
- Sones @ 0.125-In. SP @ 5 Ft. 18
Product Information
- Brand Dayton
- MFR # 10D960
- Zoro # G4013685
- UPC # 190735108857
- Country of Origin China
- Category Exhaust and Supply Fan Accessories
Dimensions
Dimension C (In.) | 3 in |
Dimension B (In.) | 7 in |
Dimension D (In.) | 18 1/2 in |
Dimension A (In.) | 22 in |
Width (In.) | 22 in |
Outside Dia. (In.) | 22 in |
Inside Dia. (In.) | 18 7/16 in |
Venturi Depth (In.) | 2 5/8 in |
Flange Width (In.) | 1 in |
Blade Dia. | 18 in |
Max. Depth (In.) | 10 in |
Height (In.) | 22 in |
Venturi Clearance Dia. (In.) | 18 7/16 in |
Overall Height | 22 in |
Overall Width | 22 in |
Flange Width | 1 in |
Venturi Depth | 2 1/2 in |
Blade Diameter | 18 in |
Duct Diameter | 18 1/2 in |
Overall Depth | 10 in |
Overall Diameter | 22 in |
Venturi Diameter | 18 1/2 in |
For Cut-Out Diameter | 18 1/2 in |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 18 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter 18 1/2 in, Exhaust Airflow @ 0.000 in SP 3,085 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Finish Zinc Plated, Guard Material Steel, Guard Type Intake, Includes Dehumidistat No, Maximum Noise Level 17.5 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXX AIR Portable Blower Hose 12In 20Ft Flexible Tube And Hose (HVHF12HOSE)
- HONEYWELL Thermostat Digital 5-1-1 Prog (RTH2410B1019/E1)
- ALL-FILTERS 18X20X1 Poly Disposable Panel Air Filter MERV 6, 12PK (18201.6 12pk)
- DAYTON Corrosion-Resistant Industrial Fan 24" Non-Oscillating, 115VAC, 6400 CFM (1ZCN8)
- DAYTON Exhaust Fan, 12 In, 1286 CFM (10D963)
- DAYTON In-Line Cabinet Ventilator, 266 CFM, 115 V (3DPE9)
- DAYTON Fan Guard, 22-1/8 In. H, 22-1/8 In. W (1WBU1)
- DAYTON Fan Guard, 54-1/4 In. H, 54-1/4 In. W (1WBU7)
- DAYTON Exhaust Fan Venturi Frame, 16x16, Galv (10E033)
- DAYTON Wall Collar, 8 In. (16D548)
- DAYTON Panel Exhaust Fan, 12In., 115/208-230V (32ZN53)
- Dayton Exhaust and Supply Fan Accessories