Shop All Exhaust and Supply Fan Accessories
Dayton
Exhaust Fan, 18 In, 3 Phase, Haz Location
Mfr # 10E001
Zoro # G4199447
product price: $1,026.99
/ea
Free Shipping & Returns
$1,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Motor Enclosure Totally Enclosed Fan Cooled
- Motor Insulation Class B
- Drive Package Included No
- Height (In.) 22 in
Product Information
- Brand Dayton
- MFR # 10E001
- Zoro # G4199447
- UPC # 190735109243
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
Height (In.) | 22 in |
Dimension C (In.) | 3 1/8 in |
Width (In.) | 22 in |
Max. Depth (In.) | 14 5/16 in |
Venturi Depth (In.) | 2 5/8 in |
Dimension D (In.) | 18 1/2 in |
Dimension B (In.) | 11 in |
Flange Width (In.) | 1 in |
Dimension A (In.) | 22 in |
Shaft Dia. (In.) | 1/2 in |
Blade Dia. | 18 in |
Venturi Depth | 3 in |
Flange Width | 22 in |
Overall Height | 22 in |
Blade Diameter | 18 in |
Overall Width | 22 in |
Shaft Diameter | 5/8 in |
Overall Depth | 14 1/8 in |
Venturi Diameter | 18 1/2 in |
Manufacturer Warranty Length | 1 yr |
For Cut-Out Width | 20 1/2 in |
For Cut-Out Length | 20 1/2 in |
Description
Panel Exhaust Fan, Assembled Assembled, Blade Diameter 18 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 3,168 cfm, For Cut-Out Width 20 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Hazardous Location Class Class I, Div 1, Group C and D; Class II, Div 1, Group F and G, Housing Material Steel, Housing Finish Galvanized, Includes Hazardous Location Motor, Includes Dehumidistat No
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Gas Valve, 3/4" x 1/2", 2 Stage, 24V, 3.2"WC (EF33CW201)
- DUNDAS JAFINE 4 TO 3 ALUMINUM DECREASER (RA43)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 17 gal. (7K589)
- ENERCO - MR HEATER Enerco - Mr Heater .25in. Male Pipe Threaded Propane Fitting F276139 (49370)
- DAYTON In-Line Cabinet Ventilator, 412 CFM, 115 V (3DPF2)
- DAYTON Weather Hood, 24 In, Galvanized Steel (1WBV9)
- DAYTON Wall Housing, Galv Steel, For 42 In Fan (3FKG2)
- DAYTON Weather Hood, 36 In, Galvanized Steel (1WBW2)
- DAYTON Fan Guard, 28-1/8 In. H, 28-1/8 In. W (1WBU3)
- DAYTON Fan Guard, 22-1/8 In. H, 22-1/8 In. W (1WBU1)
- DAYTON Weatherhood, 10 In. (16D555)
- Dayton Exhaust and Supply Fan Accessories