Shop All Direct Drive Exhaust Fans
Dayton
Exhaust Fan, 18 In, 208-230/460V
Mfr # 10D986
Zoro # G3924173
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Industrial Direct Drive
- Blade Dia. 18 in
- Phase 3
- Fan Voltage 208-230/460V AC
- Exhaust/Supply Fan Motor HP 1/3 hp
Product Information
- Brand Dayton
- MFR # 10D986
- Zoro # G3924173
- UPC # 190735109113
- Country of Origin China
- Category Direct Drive Exhaust Fans
Dimensions
Blade Dia. | 18 in |
Dimension C (In.) | 2 3/8 in |
Dimension A (In.) | 22 in |
Height (In.) | 22 in |
Dimension D (In.) | 18 1/2 in |
Max. Depth (In.) | 8 7/8 in |
Width (In.) | 22 in |
Dimension B (In.) | 6 1/2 in |
Flange Width (In.) | 1 in |
Venturi Depth (In.) | 2 5/8 in |
Overall Width | 22 in |
Overall Height | 22 in |
Overall Depth | 8 7/8 in |
Blade Diameter | 18 in |
Flange Width | 1 in |
Venturi Depth | 2 1/2 in |
Description
Exhaust Fan, Blade Diameter 18 in, Blade Material Aluminum, Exhaust Airflow @ 0.000 in SP 3,689 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Type None, Maximum Noise Level 19.7 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hydronic Unit Heater, 18-5/8"D, 5500 cfm (1EBC4)
- AIR KING Air King Bfq90Mbg Bfq90 Finish Kit, 90 cfm, 4" Duct Dia. (BFQ90MBG)
- ANTHONY Door Gasket, 29-7/8" x 67-15/16" (02-14160-2030)
- DETROIT RADIANT N/O Pressure Switch (TP-264E)
- DAYTON Exhaust Fan, 18 In, 115/230V (10D985)
- DAYTON Exhaust Fan, 20 In, 208-230/460V (10D977)
- DAYTON Exhaust Fan, 18 In, 115/230V (10D973)
- DAYTON Exhaust Fan, 12 In, 115/230V (10D971)
- DAYTON Exhaust Fan, 36 In, 208-230/460V (10D994)
- DAYTON Exhaust Fan, 16 In, 115/230V (10D983)
- HESSAIRE PRODUCTS. Hessaire 36" Direct Drive Box Fan 36D370-N, 1/2HP, 1PH, 11070 CFM (36D370-N)
- Dayton Direct Drive Exhaust Fans