Shop All Direct Drive Exhaust Fans
Dayton
Exhaust Fan, 16 In, 115/230V
Mfr # 10D983
Zoro # G3896331
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Industrial Direct Drive
- Blade Dia. 16 in
- Phase 1
- Fan Voltage 115/230V AC
- Exhaust/Supply Fan Motor HP 1/4 hp
Product Information
- Brand Dayton
- MFR # 10D983
- Zoro # G3896331
- UPC # 190735109083
- Country of Origin China
- Category Direct Drive Exhaust Fans
Dimensions
Blade Dia. | 16 in |
Venturi Depth (In.) | 2 3/4 in |
Dimension C (In.) | 2 5/8 in |
Flange Width (In.) | 1 in |
Width (In.) | 20 in |
Dimension D (In.) | 16 3/8 in |
Dimension A (In.) | 20 in |
Height (In.) | 20 in |
Max. Depth (In.) | 10 1/8 in |
Dimension B (In.) | 7 1/2 in |
Overall Height | 20 in |
Overall Width | 20 in |
Blade Diameter | 16 in |
Duct Diameter | 16 1/2 in |
Flange Width | 1 in |
Overall Depth | 10 1/8 in |
Venturi Depth | 3 in |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 16 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter 16 1/2 in, Exhaust Airflow @ 0.000 in SP 2,883 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Type None, Includes Dehumidistat No, Maximum Noise Level 19.7 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 3000 W (SALPHAH2-30240G)
- HONEYWELL HOME Aquastat Controller, Contacts Break on Temperature Rise, SPST (L4008A1015)
- DAYTON LP Infrared Tube Heater, 125000 BtuH (7D846)
- SCHAEFER Mobile Air Circulator 42" Non-Oscillating, 115VAC, 7700/11,000 CFM (VKM42-2-B-O)
- DAYTON Exhaust Fan, 20 In, 115/230V (10D976)
- DAYTON Exhaust Fan, 18 In, 208-230/460V (10D986)
- DAYTON Exhaust Fan, 24 In, 208-230/460V (10D991)
- DAYTON Exhaust Fan, 36 In, 208-230/460V (10D994)
- DAYTON Exhaust Fan, 18 In, 208-230/460V (10D974)
- DAYTON Exhaust Fan, 24 In, 115/230V (10D978)
- CONTINENTAL DYNAMICS Continental Dynamics® 30" Single Speed Direct Drive Exhaust Fan With Shutter, 1/4 HP (294498)
- Dayton Direct Drive Exhaust Fans