Shop All Belt Drive Axial Upblast Exhaust Ventilators
Dayton
Exh Vent w/ Drive Pkg, 208-230/460 V
Mfr # 7HZ37
Zoro # G3683416
product price: $3,610.99
/ea
Free Shipping & Returns
$3,610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included Yes
- Base Size - Roof Ventilators 56 in x 56 in
- Blade Dia. 48 in
- Voltage - Roof Ventilators 208V AC/230V AC/460V AC
Product Information
- Brand Dayton
- MFR # 7HZ37
- Zoro # G3683416
- Country of Origin Multiple
- Category Belt Drive Axial Upblast Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 56 in x 56 in |
Blade Dia. | 48 in |
Base Width (In.) | 66-1/2 |
Dimension A | 56 3/4 in |
Base Square Size - Roof Ventilators | 56" x 56" |
Dimension C (In.) | 19 |
Overall Height (In.) | 45 in |
Shaft Dia. Sheave End (In.) | 1.25 in |
Dimension C | 19 in |
Dimension D (In.) | 40 |
Base Height (In.) | 1.75 in |
Shaft Dia. Propeller End (In.) | 1.25 in |
Dimension B (In.) | 50-1/2 |
Dimension B | 50 1/2 in |
Dimension E (In.) | 56 |
Dimension D | 40 in |
Dimension E | 56 in |
Dimension A (In.) | 56-3/4 |
Base Length (In.) | 66-1/2 |
Overall Dia. (In.) | 66.5 in |
Overall Depth | 56 3/4 in |
Overall Width | 56 3/4 in |
Base Length | 56 3/4 in |
Blade Diameter | 48 in |
Overall Height | 45 in |
Base Height | 1 3/4 in |
Propeller Shaft Diameter | 1 1/4 in |
Overall Diameter | 56 in |
Housing Width | 56 in |
Housing Length | 56 in |
Base Width | 56 3/4 in |
Description
Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 56 3/4 in, Base Width 56 3/4 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 5 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Open Dripproof, Blade Diameter 48 in, For Air Type Clean Air, Maximum Static Pressure 5/8 in wc, Maximum Inlet Air Temperature 120 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FILTERS 12 psi 3/8 In. NPT Fuel Oil Filter Replacement Cartridge (2A710A)
- UNI-FIT Through-the-Wall Air Conditioner, 230V AC (UET10B33A)
- NAUTILUS Fan Vertical Discharge (505)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1/2 (VG1245AN)
- DAYTON Exhaust Vent, 30 In (7A859)
- DAYTON Exh Vent w/ Drive Pkg, 115/208-230 V (7HZ22)
- DAYTON Exhaust Vent, 48 In (4YY27)
- DAYTON Roof Vent, 48 In, w/ 5 HP Drive Pkg (7M7V5)
- DAYTON Exhaust Vent, 42 In (4YY26)
- DAYTON Exh Vent w/ Drive Pkg, 208-230/460 V (7HZ41)
- DAYTON Roof Vent, 48 In, Less Drive Pkg (2RB67)
- Dayton Belt Drive Axial Upblast Exhaust Ventilators