Shop All Machinery Movers
Dayton
Equipment Roller, Swivel, 30,000 lb. Cap
Mfr # 21D023
Zoro # G4793844
original price:
$344.18
23% off
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 3/4 in
- Overall Length 12 3/4 in
- Overall Width 6 1/2 in
- Color Red
- Load Capacity 30,000 lb
Product Information
- Brand Dayton
- MFR # 21D023
- Zoro # G4793844
- UPC # 190735156827
- Country of Origin China
- Category Machinery Movers
Dimensions
Overall Height | 4 3/4 in |
Overall Length | 12 3/4 in |
Overall Width | 6 1/2 in |
Roller Dia. | 1 1/8 in |
Roller Length | 4 in |
Deck LxWxH | 12 3/4 in x 6 1/2 in x 4 3/4 in |
Deck Width | 6 1/2 in |
Overall LxWxH | 12 3/4 in x 6 1/2 in x 4 3/4 in |
Deck Height | 4 3/4 in |
Top Plate Width | 5 3/4 in |
Top Plate LxW | 5 3/4 in x 5 3/4 in |
Width Across Deck | 5 3/4 in |
Caster Wheel Width | 4 in |
Top Plate Length | 5 3/4 in |
Teeth Height | 1/4 in |
Roller Width | 4 in |
Axle Dia. | 15/32 in |
Deck Length | 12 3/4 in |
Description
Machine Roller, Load Capacity 30,000 lb, Deck Length 12 3/4 in, Deck Width 6 1/2 in, Deck Height 4 3/4 in, For Movement Type Turn/Swivel, Top Plate Length 5 3/4 in, Top Plate Width 5 3/4 in, Top Plate Surface Textured, Top Plate Type Swivel with Lock, Width Across Deck 5 3/4 in, Caster/Roller Configuration (15) Rollers, Frame Material Steel, Number of Decks 1, Frame Finish Powder Coated, Overall Length 12 3/4 in, Overall Width 6 1/2 in, Overall Height 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 15 ft L, 6 in W, Nylon, Yellow (EEF4-906-15)
- SERVICE CASTER 2 Inch Antique Brass Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 5PK (SCC-TS01S20-POS-WA-38-5)
- ERICKSON 24" Adjustable EPDM Tarp Straps (06724)
- US CARGO CONTROL 2" x 30' Yellow Ratchet Strap w/ Double J-Hook (5030WH-Y)
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 46"W x 10-3/4"H (30E991)
- DAYTON Machinery Mover, Hydraulic, 4,000 lb. Cap, PK2 (13V411)
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 40"W x 9-3/4"H (30E984)
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 46"W x 9-3/4"H (30E985)
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 40"W x 11-1/4"H (30E993)
- DAYTON Machinery Mover, 4,000 lb. Cap, PK2 (13V414)
- VESTIL Fixed Machinery Skates 2.5 Ton 2 Nylon Rollers (FMS-2.5)
- Dayton Machinery Movers