Shop All Machinery Movers
Dayton
Equipment Roller, Fixed, 6,600 lb. Cap
Mfr # 2MPR7
Zoro # G1016285
original price:
$163.54
28% off
new price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 3/4 in
- Overall Length 13 in
- Overall Width 12 in
- Color Red
- Load Capacity 6,600 lb
Product Information
- Brand Dayton
- MFR # 2MPR7
- Zoro # G1016285
- UPC # 190735226636
- Country of Origin China
- Category Machinery Movers
Dimensions
Overall Height | 4 3/4 in |
Overall Length | 13 in |
Overall Width | 12 in |
Roller Length | 3 1/4 in |
Roller Dia. | 3 1/2 in |
Caster Wheel Width | 3 3/8 in |
Deck Width | 11 3/4 in |
Top Plate Length | 8 1/4 in |
Deck LxWxH | 13 in x 11 3/4 in x 4 3/4 in |
Deck Height | 4 3/4 in |
Deck Length | 13 in |
Caster Mounting Height | 3 3/4 in |
Overall LxWxH | 13 in x 12 in x 4 3/4 in |
Width Across Deck | 11 7/8 in |
Axle Dia. | 3/4 in |
Roller Width | 3 3/8 in |
Top Plate Width | 11 7/8 in |
Top Plate LxW | 8 1/4 in x 11 7/8 in |
Roller Axle Diameter | 3 3/8 in |
Description
Machine Roller, Load Capacity 6,600 lb, Deck Length 13 in, Deck Width 11 3/4 in, Deck Height 4 3/4 in, For Movement Type Straight/Rigid, Top Plate Length 8 1/4 in, Top Plate Width 11 7/8 in, Top Plate Surface Rubber Padded, Top Plate Type Fixed, Width Across Deck 11 7/8 in, Caster/Roller Configuration (4) Rollers, Frame Material Steel, Number of Decks 1, Frame Finish Powder Coated, Overall Length 13 in, Overall Width 12 in, Overall Height 4 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Sling, Endless, 20 ft., 5300 lb. (2MJN2)
- NORDOCK Lip Keepers, Lip Keeper (43-0013)
- VESTIL Detent Pin, 1/2 x 3-3/4 In. (99-112-004)
- SAMSON Samson 12 Strand True Blue Climbing Rope 1/2 in. x 150 ft. (No Splice) (TRBL-150-NS)
- DAYTON Machinery Mover, 6,000 lb. Cap, PK2 (13V415)
- DAYTON Equipment Roller Kit, Swivel, 88,000 lb. Cap (2MPR2)
- DAYTON Machinery Mover, Hydraulic, 4,000 lb. Cap, PK2 (13V411)
- DAYTON Equipment Roller Kit, 8,800 lb. Cap (2MPP9)
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 46"W x 9-3/4"H (30E985)
- DAYTON Furniture & Crate Mover, 4,000 lb. Cap, PK2 (13V412)
- PAKE HANDLING TOOLS Equipment Roller, 2200 lb. Cap, Steel, 4 Nylon Rollers (PAKFS01)
- Dayton Machinery Movers