Shop All Engine Driven Pumps
Dayton
Engine Driven Semi-Trash Pump, 3.5 HP
Mfr # 11G234
Zoro # G4259324
product price: $678.99
/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- GPM of Water @ 60 Ft. of Head 82
- Tank Capacity 2.11 qt
- Engine RPM 3600
- GPM of Water @ 70 Ft. of Head 61
- GPM of Water @ 10 Ft. of Head 148
Product Information
- Brand Dayton
- MFR # 11G234
- Zoro # G4259324
- UPC # 190735110720
- Country of Origin Thailand
- Category Engine Driven Pumps
Dimensions
Height | 16-15/16" |
Engine Size | 118 cc |
Width | 15-15/16" |
Length | 20-7/64" |
Inlet Dia. | 2 in |
Overall Height | 16 15/16 in |
Overall Width | 15 15/16 in |
Overall Length | 20 7/64 in |
Discharge Dia. | 2 in |
Max. Diameter Solids | 3/4 in |
Description
Engine Driven Utility Pump, Engine Size 118 cc, HP 3 1/2 hp, Tank Capacity 2.11 qt, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Spheroid Graphite Ductile Iron, Seal Material Buna N, Flow Rate @ 40 Ft. of Head 110 gpm, Flow Rate @ 60 Ft. of Head 82 gpm, Flow Rate @ 80 Ft. of Head 41 gpm, Max. Head 95 ft, Max. Suction Lift 26 ft, Frame Design - Pumps Full Tubular Frame, Impeller Design Semi-Open, Maximum Discharge Pressure 41 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PONDMASTER 1200 GPH Pond Pump. Rigid Pre-Filter. 18' pwr cord. (02722)
- TELEMECANIQUE SENSORS DPST Mechanical Alternator Close Tank Close on Rise 600VAC 50 psi (9038DG8)
- HARTELL Condensate Pump, 236 Watts, 12 in. L (A3X-230)
- PONDMASTER 80 GPH fountain pump w/ adjustable flow control. 6' power cord. (02520)
- DAYTON Engine Driven High Pressure Pump, 4.8 HP (11G231)
- DAYTON Engine Driven Semi-Trash Pump, 4.8 HP (11G235)
- DAYTON Engine Driven High Pressure Pump, 2 In (11G232)
- DAYTON Pump, Trash, 13 HP (3P654)
- DAYTON Engine Trash Pump, 4.8 HP (11G237)
- DAYTON Engine Trash Pump, 7.1 HP (11G238)
- HONDA Engine Driven Trash Pump, 337 cc (WT40XK3A)
- Dayton Engine Driven Pumps