Shop All Web Slings
Dayton
Endless - Type 5, 6 ft L, 2 in W, Nylon, Yellow
Mfr # 55ET50
Zoro # G3716484
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Length of Sling Leg 6 ft
- Color Yellow
- Number of Sling Legs 1
- Vertical Hitch Capacity 8,800 lb
Product Information
- Brand Dayton
- MFR # 55ET50
- Zoro # G3716484
- Country of Origin China
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length of Sling Leg | 6 ft |
Sling Width | 2 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 2, Sling Length 6 ft, Eye Length Not Applicable, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 8,800 lb, Choker Hitch Capacity 7,040 lb, Basket Hitch Capacity 17,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 8,800 lb, Basket Hitch Capacity @ 60 Degrees 15,200 lb, Tag Features Not Applicable, Color Yellow, Standards ASME B30.9, WSTDA-WS-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY STEP Safety Step XLA-09C-G Adjustable Folding Safety Step - 16" x 24" (XLA-09C-G)
- ZORO SELECT Swivel Plate Caster, 5 in. Dia, 1000 lb. (930CA05201SG)
- ZORO SELECT Stem Caster, Threaded, 2" Wheel Dia. (429H24)
- MIDWEST FASTENER 1/4" Wire Rope Clips 25PK (51055)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 8 ft L, 3 in W, Polyester, Gray (2MKA2)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 20 ft L, 4 in W, Nylon, Yellow (35XF73)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 10 ft L, 1 in W, Polyester, Yellow (35XN72)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 6 ft L, 1 in W, Polyester, Gray (2MJY7)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 6 ft L, 4 in W, Polyester, Yellow (1DNK8)
- DAYTON Web Sling, Endless - Type 5, 3 ft L, 1 in W, Polyester, Gray (2MJX6)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 12 ft L, 4 in W, Nylon, Black (EEF2-904CW-12)
- Dayton Web Slings