Shop All Web Slings
Dayton
Endless - Type 5, 6 ft L, 2 in W, Nylon, Yellow
Mfr # 55ET49
Zoro # G3716852
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Length of Sling Leg 6 ft
- Color Yellow
- Number of Sling Legs 1
- Vertical Hitch Capacity 4,800 lb
Product Information
- Brand Dayton
- MFR # 55ET49
- Zoro # G3716852
- Country of Origin China
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length of Sling Leg | 6 ft |
Sling Width | 2 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 1, Sling Length 6 ft, Eye Length Not Applicable, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,900 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 4,800 lb, Basket Hitch Capacity @ 60 Degrees 8,300 lb, Tag Features Not Applicable, Color Yellow, Standards ASME B30.9, WSTDA-WS-1, Basket Hitch Capacity @ 45 Degrees 6,700 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 6 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7404)
- METRO Swivel Stem Caster w/Brake, 5 in., 300 lb. (5MPB)
- CC CREST Swivel Stem Caster, Blue Rubber, 4" (CDP-Z-241)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 25' (SFCS4W-10AWG-25)
- DAYTON Endless - Type 5, 4 ft L, 2 in W, Nylon, Yellow (55ET32)
- DAYTON Endless - Type 5, 6 ft L, 1 in W, Nylon, Yellow (55ET48)
- DAYTON Endless - Type 5, 3 ft L, 1 in W, Nylon, Yellow (55ET47)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 12 ft L, 2 in W, Nylon, Yellow (35XF49)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 8 ft L, 1 in W, Polyester, Yellow (1DNJ7)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 6 ft L, 2 in W, Polyester, Gray (2MJZ3)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 10 ft L, 4 in W, Nylon, Yellow (EET2-904-10)
- Dayton Web Slings