Shop All Web Slings
Dayton
Endless - Type 5, 4 ft L, 2 in W, Nylon, Yellow
Mfr # 55ET32
Zoro # G3711103
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Length of Sling Leg 4 ft
- Color Yellow
- Number of Sling Legs 1
- Vertical Hitch Capacity 4,800 lb
Product Information
- Brand Dayton
- MFR # 55ET32
- Zoro # G3711103
- Country of Origin China
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length of Sling Leg | 4 ft |
Sling Width | 2 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 1, Sling Length 4 ft, Eye Length Not Applicable, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,900 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 60 Degrees 8,300 lb, Color Yellow, Standards ASME B30.9, WSTDA-WS-1, Basket Hitch Capacity @ 45 Degrees 6,700 lb, Hitch Type Basket, Choker, Vertical, End Type Endless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 6" X 2" Non-Marking Rubber Monoprene Rigid Caster, No Brake, Loads Up To 250 lb (16SZ06228R)
- RWM Kngpnlss Swvl Cstr, Steel, 10", 6000lb (76-FSR-1030-S)
- KINEDYNE Cargo Strap, Gold, 16,200 lb., Ratchet (593040GRA)
- EDGESAFE Dock Gate, Includes 1 Lock Pin (513718)
- DAYTON Endless - Type 5, 3 ft L, 1 in W, Nylon, Yellow (55ET47)
- DAYTON Endless - Type 5, 6 ft L, 1 in W, Nylon, Yellow (55ET48)
- DAYTON Endless - Type 5, 6 ft L, 2 in W, Nylon, Yellow (55ET49)
- DAYTON Web Sling, Endless - Type 5, 3 ft L, 1 in W, Polyester, Yellow (1DNN5)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 6 ft L, 2 in W, Nylon, Yellow (35XF06)
- DAYTON Flat Eye and Eye - Type 3, 4 ft L, 2 in W, Nylon, Yellow (55ET55)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 4 ft L, 1 in W, Nylon, Yellow (EEF1-901-4)
- Dayton Slings