Shop All Power Relays
Dayton
Enclosed Power Relay, 5 Pin, 24VAC, SPDT
Mfr # 1EGF3
Zoro # G1603427
original price:
$26.49
7% off
new price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Contact Rating - Relay 13A @ 28V
- AC Contact Rating - Relay 25A @ 300V
- Number of Pins - Relay 5
- Contact Form - Relay SPDT
- Mounting - Relay Side Flange
Product Information
- Brand Dayton
- MFR # 1EGF3
- Zoro # G1603427
- UPC # 190735138038
- Country of Origin China
- Category Power Relays
Dimensions
Body Height - Relay | 1.9 in |
Body Depth - Relay | 2.9 in |
Body Width - Relay | 1.5 in |
Overall Height - Relay | 1.9 in |
Dimensions | 1.90"H, 1.50"W, 2.90"D |
Body Width | 1.5 in |
Overall Depth | 1.9 in |
Body Depth | 2.9 in |
Body Height | 1.9 in |
Description
Enclosed Power Relay, Coil Voltage 24V AC, Contact Form SPDT, Electrical Connection 1/4 in Tab Terminal, Number of Pins 5, Status Indicator No Indicator, Contact Rating (AC) 25 A @ 300V, Contact Rating (DC) 13 A @ 28V, Horsepower @ 120V AC 1 hp, Horsepower @ 240V AC 1 1/2 hp, Mounting Style Side Flange, Body Depth 2.9 in, Body Height 1.9 in, Body Width 1.5 in, Contact Material Silver Alloy, Frequency 50/60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 18 AWG (1.0mm2) No, PK200 (97 99 392)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-5/16 in. (900729-25)
- EATON BUSSMANN UL Class Fuse, H Class, NOS Series, Fast-Acting, 150A, 600V AC, Non-Indicating (NOS-150)
- ALLEN BRADLEY Green Pushbutton (800H-AR1D1Y)
- DAYTON Enclosed Power Relay, 5 Pin, 24VDC, SPDT (2A544)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (1A489)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (5Z548)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1A490)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (5YZ75)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1EJG9)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 12V DC, 11 Pins, 3 Poles (1EGF7)
- Dayton Electrical Relays