Shop All Push Button Switches
Dayton
Emergency Stop Push Button, 22 mm, 1NO/1NC, Red
Mfr # 32UK35
Zoro # G1964420
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 2, 3, 4, 4X
- Type of Operator 40mm Mushroom Head
Product Information
- Brand Dayton
- MFR # 32UK35
- Zoro # G1964420
- UPC # 190735594858
- Country of Origin India
- Category Push Button Switches
Dimensions
Size | 22 mm |
Mushroom Head Diameter | 40 mm |
Panel Cutout Diameter | 22 mm |
Description
Emergency Stop Push Button, 22 mm, Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Plastic, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, cUL, UL Listed, Terminal Connection Screw Clamp, Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 11.4" L Intermediate Cable Tie BK PK 1000 (PLT3I-M0)
- SIEMENS Circuit Breaker, QP/MP Series 15A, 2 Pole, 120/240V AC (ITEQ215)
- EATON FlushPushButtonOperator, Non-Illum, Black (M22-D-S-K10)
- NVENT CADDY Rigid Box Support, NOVAL Accessory, Steel, Single and Double Gang (RBS16HD)
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (30G255)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (30G441)
- DAYTON Pendant Push Button, 30 mm, Black/Red (30G347)
- DAYTON Push Button operator, 22 mm, Green (30G101)
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (30G251)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NC, Red (30G230)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Yellow (XB5AA51)
- Dayton Push Buttons & Indicators