Shop All Push Button Switches
Dayton
Emergency Stop Push Button, 22 mm, 1NC, Red
Mfr # 30G249
Zoro # G4985565
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- Head Material Nitrile Rubber
- NEMA Rating 1, 12, 13, 2, 3, 4, 4X
- Type of Operator 40mm Mushroom Head
Product Information
- Brand Dayton
- MFR # 30G249
- Zoro # G4985565
- UPC # 190735245507
- Country of Origin India
- Category Push Button Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Mushroom Head Diameter | 40 mm |
Description
Emergency Stop Push Button, 22 mm, Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Nitrile Rubber, Contact Form 1NC, Bezel Chrome Die Cast Aluminum, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, Legend No Legend, Standards CE, CSA, IEC, UL Listed, Terminal Connection Pressure Plate, Material Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, 4Pin, 120VAC, SPST-NO (G7L-1A-BJ-CB-AC100/120)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS46B 9001KA1)
- NVENT HOFFMAN Screw Package, M5x20, Steel (ASM5)
- ENM Hour Meter, LCD, Flush Rectangular (T1140EB)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (30G227)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Red (30G202)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G252)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Red (30G206)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G437)
- DAYTON Push Button operator, 22 mm, Red (30G116)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR4R)
- Dayton Push Buttons & Indicators