Shop All Electric Unit Heaters
Dayton
Electric Wall/Ceiling Unit Heater, 9 A
Mfr # 804T22
Zoro # G308644309
Free Shipping & Returns
$854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Includes Adjustable Air Outlet Louvers
- Phase 3
- Standards CUL, UL Listed
- Housing Color Beige
Product Information
- Brand Dayton
- MFR # 804T22
- Zoro # G308644309
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Overall Width | 19 in |
Manufacturers Warranty Length | 1 yr Parts, 5 yr Elements |
Overall Height | 21 3/4 in |
Overall Depth | 8 1/2 in |
Description
Electric Wall & Ceiling Unit Heater, Overall Height 21 3/4 in, Overall Width 19 in, Overall Depth 8 1/2 in, Air Flow 650 cfm, Air Temp. Rise 37 Degrees F, Voltage 480 V AC, 3 Phase, Wattage Output 7.5 kW, Heating Method Fan Forced, Heating Capacity 25,600 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 18 ft, Frequency 60 Hz, Amperage 9 A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 24V AC, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Condenser Fan Motor (WR60X10168)
- YELLOW JACKET Red Pressure 800 psi w/ QC/Hose (40344)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, Energy Star® Certified (ZB80ML1)
- WESTINGHOUSE Turbo Swirl 30" 6-Blade White Indoor Ceiling Fan w/Dimmable LED Light (7234400)
- DAYTON Electric Wall/Ceiling Unit Heater, 18 A (804T02)
- DAYTON Electric Wall & Ceiling Unit Heater, 208/240V AC, 3 Phase (2YU80)
- DAYTON Electric Wall/Ceiling Heat, 18 A, 21 A (804T17)
- DAYTON Electric Wall/Ceiling Unit Heater, 83 A (804T06)
- DAYTON Electric Wall/Ceiling Unit Heater, 30 A (804T05)
- DAYTON Electric Wall/Ceiling Unit Heater, 24 A (804T04)
- QMARK Cabinet Unit Heater Easy Install (CUS93505243FFW)
- Dayton Electric Heaters & Accessories