Shop All Electric Unit Heaters
Dayton
Electric Wall/Ceiling Unit Heater, 48 A
Mfr # 804T13
Zoro # G508644277
Free Shipping & Returns
$4,056.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Includes Adjustable Air Outlet Louvers
- Phase 3
- Vertical Mounting H 25 ft
- Housing Color Beige
Product Information
- Brand Dayton
- MFR # 804T13
- Zoro # G508644277
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Overall Width | 26 5/8 in |
Overall Height | 30 in |
Overall Depth | 18 1/8 in |
Manufacturers Warranty Length | 1 yr Parts, 5 yr Elements |
Description
Electric Wall & Ceiling Unit Heater, Overall Height 30 in, Overall Width 26 5/8 in, Overall Depth 18 1/8 in, Air Flow 2,600 cfm, 3,000 cfm, Air Temp. Rise 49 Degrees F, Voltage 480 V AC, 3 Phase, Wattage Output 40 kW, Heating Method Fan Forced, Heating Capacity 1,36,400 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 60 ft, Frequency 60 Hz, Amperage 48 A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 24V AC, Housing Color Beige, Housing Finish Powder Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor, 3 Phase, 208-230/460V, 1140 rpm, 56Y (HD56AK651)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 6824 BtuH, 208/240V AC (SCOSYXL20240b)
- PLAST-O-MATIC Double Wall Sight, 2 In. FNPT, PVC (GY200V-PV)
- YELLOW JACKET Ball Valve Adapter, 1/4 In MxF, 0 Deg (93844)
- DAYTON Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 80.0 kW (4TDH9)
- DAYTON Electric Wall/Ceiling Heat, 18 A, 21 A (804T17)
- DAYTON Electric Wall/Ceiling Unit Heater, 83 A (804T06)
- DAYTON Electric Wall/Ceiling Unit Heater, 18 A (804T02)
- DAYTON Electric Wall & Ceiling Unit Heater, 208/240V AC, 3 Phase (2YU80)
- DAYTON Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 60.0 kW (4TDH7)
- QMARK Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 3.0 kW (MUH0371)
- Dayton Heaters & Furnaces