Shop All Electric Unit Heaters
Dayton
Electric Wall/Ceiling Unit Heater, 36 A
Mfr # 804T08
Zoro # G608644290
Free Shipping & Returns
$3,267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Includes Adjustable Air Outlet Louvers
- Phase 3
- Control Type Mechanical Selector Dial
- Vertical Floor Coverage 35 ft
Product Information
- Brand Dayton
- MFR # 804T08
- Zoro # G608644290
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Overall Width | 26 5/8 in |
Manufacturers Warranty Length | 1 yr Parts, 5 yr Elements |
Overall Height | 30 in |
Overall Depth | 13 3/4 in |
Description
Electric Wall & Ceiling Unit Heater, Overall Height 30 in, Overall Width 26 5/8 in, Overall Depth 13 3/4 in, Air Flow 1,800 cfm, 2,100 cfm, Air Temp. Rise 53 Degrees F, Voltage 480 V AC, 3 Phase, Wattage Output 30 kW, Heating Method Fan Forced, Heating Capacity 1,02,300 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 50 ft, Frequency 60 Hz, Amperage 36 A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 24V AC, Housing Color Beige, Housing Finish Powder Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Flue Brush, Dia 3 1/2, 1/4 MNPT, Length 8 (3EDL4)
- JB INDUSTRIES Cartridge without Rings and Cover Seal (PR-302)
- WEIL MCLAIN SlimFit Cir-Brd and Prb LWCO (383-600-288)
- ACCUMULAIR Pleated Air Filter, 10" x 10" x 2", 6 Pack (FD10X10X2_6)
- DAYTON Electric Wall/Ceiling Unit Heater, 30 A (804T05)
- DAYTON Electric Wall/Ceiling Heat, 18 A, 21 A (804T17)
- DAYTON Electric Wall/Ceiling Unit Heater, 24 A (804T04)
- DAYTON Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 80.0 kW (4TDH9)
- DAYTON Electric Wall/Ceiling Unit Heater, 18 A (804T02)
- DAYTON Electric Wall/Ceiling Heat, 24 A, 48 A (804RZ6)
- KING ELECTRIC Kb Platinum Unit Heater 240V 3Kw 1Ph W/Bracket (KB2403-1-P)
- Dayton Electric Heaters & Accessories