Shop All Electric Unit Heaters
Dayton
Electric Wall/Ceiling Unit Heater, 24 A
Mfr # 804T16
Zoro # G908644297
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Includes Adjustable Air Outlet Louvers
- Phase 1, 3
- Contactor Coil Voltage 208V AC
- Standards CUL, UL Listed
Product Information
- Brand Dayton
- MFR # 804T16
- Zoro # G908644297
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Overall Height | 16 in |
Overall Width | 14 in |
Manufacturers Warranty Length | 1 yr Parts, 5 yr Elements |
Overall Depth | 8 1/2 in |
Description
Electric Wall & Ceiling Unit Heater, Overall Height 16 in, Overall Width 14 in, Overall Depth 8 1/2 in, Air Flow 350 cfm, Air Temp. Rise 45 Degrees F, Voltage 208 V AC, 1, 3 Phase, Wattage Output 5 kW, Heating Method Fan Forced, Heating Capacity 17,000 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 12 ft, Frequency 60 Hz, Amperage 24 A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 208V AC, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGH-RISE Oatey 13 in. W X 20 in. L Plastic Roof Flashing Black (11931)
- JOHNSON CONTROLS Electric Actuator, -40 to 140F (M9208-AGA-3)
- JOHNSON CONTROLS Electric Actuator, -40 to 140, 120VAC (M9208-BAC-3)
- GATES Straight Hose Hvac Heater Hos, 28402 (28402)
- DAYTON Electric Wall/Ceiling Unit Heater, 83 A (804T06)
- DAYTON Electric Wall/Ceiling Unit Heater, 30 A (804T05)
- DAYTON Electric Wall/Ceiling Heat, 63 A, 72.3 A (804T07)
- DAYTON Electric Wall/Ceiling Unit Heater, 18 A (804T02)
- DAYTON Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 60.0 kW (4TDH7)
- DAYTON Electric Wall & Ceiling Unit Heater, 208/240V AC, 3 Phase (2YU80)
- FOSTORIA Heater, 15Kw, 480V, 3-P, 480V, 3 Phase (YES-1548-3E)
- Dayton Electric Unit Heaters