Shop All Electric Unit Heaters
Dayton
Electric Wall/Ceiling Unit Heater, 18 A
Mfr # 804T18
Zoro # G308644323
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Housing Material Steel
- Includes Adjustable Air Outlet Louvers
- Phase 1
- Control Type Mechanical Selector Dial
Product Information
- Brand Dayton
- MFR # 804T18
- Zoro # G308644323
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Overall Width | 14 in |
Overall Height | 16 in |
Overall Depth | 8 1/2 in |
Manufacturers Warranty Length | 1 yr Parts, 5 yr Elements |
Description
Electric Wall & Ceiling Unit Heater, Overall Height 16 in, Overall Width 14 in, Overall Depth 8 1/2 in, Air Flow 350 cfm, Air Temp. Rise 45 Degrees F, Voltage 277 V AC, 1 Phase, Wattage Output 5 kW, Heating Method Fan Forced, Heating Capacity 17,000 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 12 ft, Frequency 60 Hz, Amperage 18 A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 277V AC, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Cartridge Air Filter, 24x24x12" (2GGY9)
- MARS Air Curtain NSF Certified 36IN (N236-1UH-OB)
- DRI-EAZ Replacement PreFilter, For F504/F505, PK20 (F520)
- NORDFAB Round Duct O-Ring, 12 in Duct Dia, Rubber, 12" W, 12" L (8010000988)
- DAYTON Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 60.0 kW (4TDH7)
- DAYTON Electric Wall/Ceiling Unit Heater, 24 A (804T04)
- DAYTON Electric Wall & Ceiling Unit Heater, 208/240V AC, 3 Phase (2YU80)
- DAYTON Electric Wall/Ceiling Heat, 24 A, 48 A (804RZ6)
- DAYTON Electric Wall/Ceiling Heat, 18 A, 21 A (804T17)
- DAYTON Electric Wall/Ceiling Unit Heater, 18 A (804T02)
- QMARK Electric Unit Heater, 208, 3 Phase, 50.0 kW, 170.5 BtuH (MUH508)
- Dayton Electric Heaters & Accessories