Shop All Electric Unit Heaters
Dayton
Electric Wall/Ceiling Unit Heater, 11 A
Mfr # 804T11
Zoro # G108644332
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Housing Material Steel
- Includes Adjustable Air Outlet Louvers
- Phase 1
- Air Temp. Rise 27 Degrees F
Product Information
- Brand Dayton
- MFR # 804T11
- Zoro # G108644332
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Overall Height | 16 in |
Manufacturers Warranty Length | 1 yr Parts, 5 yr Elements |
Overall Depth | 8 1/2 in |
Overall Width | 14 in |
Details
Description
Electric Wall & Ceiling Unit Heater, Overall Height 16 in, Overall Width 14 in, Overall Depth 8 1/2 in, Air Flow 350 cfm, Air Temp. Rise 27 Degrees F, Voltage 277 V AC, 1 Phase, Wattage Output 3 kW, Heating Method Fan Forced, Heating Capacity 10,200 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 12 ft, Frequency 60 Hz, Amperage 11 A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 277V AC, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL At72D1691 40Va Trans 208/240V (AT72D1691)
- HERCULES Propylene Glycol, Up to 250 Degrees F, Pink, 5 gal (35284)
- ZORO SELECT Return Air Grille, 9.75 X 31.75, White, Steel (4MJR9)
- HONEYWELL HOME UV Replacement Bulb (RUVBULB1/C)
- DAYTON Electric Wall/Ceiling Unit Heater, 24 A (804T04)
- DAYTON Electric Wall/Ceiling Unit Heater, 30 A (804T05)
- DAYTON Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 80.0 kW (4TDH9)
- DAYTON Electric Wall/Ceiling Heat, 63 A, 72.3 A (804T07)
- DAYTON Electric Wall & Ceiling Unit Heater, 208/240V AC, 3 Phase (2YU80)
- DAYTON Electric Wall/Ceiling Heat, 24 A, 48 A (804RZ6)
- KING ELECTRIC Kb Platinum Unit Heater 240V 5Kw 1-3Ph W/Bracket (KB2405-3MP-P)
- Dayton Electric Heaters & Accessories