Shop All Electric Unit Heaters
Dayton
Electric Wall/Ceiling Ht, 31.3 A, 36.1 A
Mfr # 804T01
Zoro # G108644301
product price: $1,409.99
/ea
Free Shipping & Returns
$1,409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Includes Adjustable Air Outlet Louvers
- Phase 3
- Wattage Output 11.2 kW, 15 kW
- Voltage 208/240 V AC
Product Information
- Brand Dayton
- MFR # 804T01
- Zoro # G108644301
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Overall Height | 21 3/4 in |
Overall Width | 19 in |
Manufacturers Warranty Length | 1 yr Parts, 5 yr Elements |
Overall Depth | 13 3/4 in |
Details
Description
Electric Wall & Ceiling Unit Heater, Overall Height 21 3/4 in, Overall Width 19 in, Overall Depth 13 3/4 in, Air Flow 910 cfm, Air Temp. Rise 52 Degrees F, Voltage 208/240 V AC, 3 Phase, Wattage Output 11.2 kW, 15 kW, Heating Method Fan Forced, Heating Capacity 38,200 BtuH, 51,200 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 35 ft, Frequency 60 Hz, Amperage 31.3 A, 36.1 A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 24V AC, Housing Color Beige
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US DUCT US Duct Angle Flange, 16" Diameter, Galvanized (FL16.G)
- DAYTON High Volt Wire, 18 In (HVW-18)
- AIR HANDLER Pleated Air Filter, 20x25x2, MERV 8, Standard Capacity, Synthetic, 38ZC95, White (38ZC95)
- MASTER FLASH Pipe Boot, 0" to 5-3/8" Pipes (EMC101BS)
- DAYTON Electric Wall/Ceiling Heat, 24 A, 48 A (804RZ6)
- DAYTON Electric Wall/Ceiling Heat, 63 A, 72.3 A (804T07)
- DAYTON Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 60.0 kW (4TDH7)
- DAYTON Electric Wall/Ceiling Unit Heater, 83 A (804T06)
- DAYTON Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 80.0 kW (4TDH9)
- DAYTON Electric Wall/Ceiling Unit Heater, 24 A (804T04)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 1/3 Phase (MUH102)
- Dayton Heaters & Furnaces