Shop All Electric Unit Heaters
Dayton
Electric Wall/Ceiling Ht, 104.2 A, 120.4 A
Mfr # 804T14
Zoro # G308644286
Free Shipping & Returns
$4,423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Includes Adjustable Air Outlet Louvers
- Phase 3
- Housing Finish Powder Coated
- Overall Height 30 in
Product Information
- Brand Dayton
- MFR # 804T14
- Zoro # G308644286
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Overall Height | 30 in |
Overall Depth | 18 1/8 in |
Manufacturers Warranty Length | 1 yr Parts, 5 yr Elements |
Overall Width | 26 5/8 in |
Description
Electric Wall & Ceiling Unit Heater, Overall Height 30 in, Overall Width 26 5/8 in, Overall Depth 18 1/8 in, Air Flow 2,600 cfm, 3,000 cfm, Air Temp. Rise 61 Degrees F, Voltage 208/240 V AC, 3 Phase, Wattage Output 37.5 kW, 50 kW, Heating Method Fan Forced, Heating Capacity 127,646 BtuH, 170,650 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 60 ft, Frequency 60 Hz, Amperage 104.2 A, 120.4 A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 24V AC, Housing Color Beige
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Propeller, 30 In, 3 Blade (2KWJ4)
- BIG ASS FANS Portable Floor Fans, 6.5 ft. dia., Steel (F-BJ1-0601)
- HANOVER Patio Heater, Bronze/Stainless, 41,000 Btu (HAN002BRSS)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ5)
- DAYTON Electric Wall & Ceiling Unit Heater, 208/240V AC, 3 Phase (2YU80)
- DAYTON Electric Wall/Ceiling Unit Heater, 30 A (804T05)
- DAYTON Electric Wall/Ceiling Unit Heater, 24 A (804T04)
- DAYTON Electric Wall/Ceiling Unit Heater, 18 A (804T02)
- DAYTON Electric Wall/Ceiling Heat, 18 A, 21 A (804T17)
- DAYTON Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 60.0 kW (4TDH7)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 30.0 kW (MUH304)
- Dayton Electric Unit Heaters