Shop All Electric Unit Heaters
Dayton
Electric Wall/Ceiling Heat, 63 A, 72.3 A
Mfr # 804T07
Zoro # G408644285
product price: $2,546.99
/ea
Free Shipping & Returns
$2,546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Includes Adjustable Air Outlet Louvers
- Phase 3
- Vertical Floor Coverage 35 ft
- Wattage Output 22.5 kW, 30 kW
Product Information
- Brand Dayton
- MFR # 804T07
- Zoro # G408644285
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Overall Height | 30 in |
Manufacturers Warranty Length | 1 yr Parts, 5 yr Elements |
Overall Depth | 13 3/4 in |
Overall Width | 26 5/8 in |
Description
Electric Wall & Ceiling Unit Heater, Overall Height 30 in, Overall Width 26 5/8 in, Overall Depth 13 3/4 in, Air Flow 1,800 cfm, 2,100 cfm, Air Temp. Rise 53 Degrees F, Voltage 208/240 V AC, 3 Phase, Wattage Output 22.5 kW, 30 kW, Heating Method Fan Forced, Heating Capacity 102,390 BtuH, 77,000 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 50 ft, Frequency 60 Hz, Amperage 63 A, 72.3 A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 24V AC, Housing Color Beige
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Manifold Hose Set, Low Loss, Connection Size 1/4 in Female, 0 Deg Angle, Number of Hoses 3, 60 in L (29985)
- FOLLETT ICE Buna-n Ring (00116962)
- 3M CUNO Water Filter Cartridge Hf40 (5613303)
- DAYTON Rectangular OEM Blower, 2950 RPM, 1 Phase, Direct, Rolled Steel (1TDN9)
- DAYTON Electric Wall/Ceiling Heat, 18 A, 21 A (804T17)
- DAYTON Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 80.0 kW (4TDH9)
- DAYTON Electric Wall/Ceiling Unit Heater, 24 A (804T04)
- DAYTON Electric Wall/Ceiling Unit Heater, 18 A (804T02)
- DAYTON Electric Wall & Ceiling Unit Heater, 208/240V AC, 3 Phase (2YU80)
- DAYTON Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 60.0 kW (4TDH7)
- GLOBAL INDUSTRIAL 240V Horizontal Unit Heater, 10KW, 1 or 3 Phase (246102)
- Dayton Heaters & Furnaces