Shop All Electric Unit Heaters
Dayton
Electric Wall/Ceiling Heat, 27 A, 31.3 A
Mfr # 804T21
Zoro # G608644276
Free Shipping & Returns
$783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Housing Material Steel
- Includes Adjustable Air Outlet Louvers
- Phase 1, 3
- Contactor Coil Voltage 24V AC
Product Information
- Brand Dayton
- MFR # 804T21
- Zoro # G608644276
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Overall Depth | 8 1/2 in |
Manufacturers Warranty Length | 1 yr Parts, 5 yr Elements |
Overall Height | 21 3/4 in |
Overall Width | 19 in |
Description
Electric Wall & Ceiling Unit Heater, Overall Height 21 3/4 in, Overall Width 19 in, Overall Depth 8 1/2 in, Air Flow 650 cfm, Air Temp. Rise 37 Degrees F, Voltage 208/240 V AC, 1, 3 Phase, Wattage Output 5.6 kW, 7.5 kW, Heating Method Fan Forced, Heating Capacity 19,100 BtuH, 25,600 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 18 ft, Frequency 60 Hz, Amperage 27 A, 31.3 A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 24V AC, Housing Color Beige
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Intensity Radiant Propane Garage Heater (MH40LP)
- DUCTMATE Round Gasketed Coupler, 6 in Duct Dia, Metal, 24 GA, 6 in W, 42" L, 6" H (GRLABQS6GA)
- DAYTON Upblast Ventilator, Wheel 8-1/4 In, 115V (5DVN8)
- DAYTON Standard-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 3055/4700 CFM (7DC97)
- DAYTON Electric Wall/Ceiling Heat, 24 A, 48 A (804RZ6)
- DAYTON Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 80.0 kW (4TDH9)
- DAYTON Electric Wall/Ceiling Unit Heater, 18 A (804T02)
- DAYTON Electric Wall/Ceiling Unit Heater, 83 A (804T06)
- DAYTON Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 60.0 kW (4TDH7)
- DAYTON Electric Wall/Ceiling Unit Heater, 24 A (804T04)
- KING ELECTRIC Eco2S 5V Dc Wall Adapter (ECO2S-5V-PWRSPLY)
- Dayton Electric Unit Heaters