Shop All Electric Unit Heaters
Dayton
Electric Wall/Ceiling Heat, 11 A, 12.5 A
Mfr # 804T10
Zoro # G808644328
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Includes Adjustable Air Outlet Louvers
- Phase 1
- Overall Depth 8 1/2 in
- Contactor Coil Voltage 208/240V AC
Product Information
- Brand Dayton
- MFR # 804T10
- Zoro # G808644328
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Overall Depth | 8 1/2 in |
Manufacturers Warranty Length | 1 yr Parts, 5 yr Elements |
Overall Width | 14 in |
Overall Height | 16 in |
Description
Electric Wall & Ceiling Unit Heater, Overall Height 16 in, Overall Width 14 in, Overall Depth 8 1/2 in, Air Flow 350 cfm, Air Temp. Rise 27 Degrees F, Voltage 208/240 V AC, 1 Phase, Wattage Output 2.2 kW, 3 kW, Heating Method Fan Forced, Heating Capacity 10,200 BtuH, 7,500 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 12 ft, Frequency 60 Hz, Amperage 11 A, 12.5 A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 208/240V AC, Housing Color Beige
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP-VAC Portable Blower/Dryer, 120V AC, 12 ft (1032005)
- DAYTON Replacement Motor Cover (6366436)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7J371)
- RAMFAN Blower/Exhauster Kit, 8 In, 1/3 HP, 230V (UB20)
- DAYTON Electric Wall/Ceiling Unit Heater, 83 A (804T06)
- DAYTON Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 80.0 kW (4TDH9)
- DAYTON Electric Wall/Ceiling Unit Heater, 30 A (804T05)
- DAYTON Electric Wall/Ceiling Unit Heater, 24 A (804T04)
- DAYTON Electric Wall/Ceiling Heat, 18 A, 21 A (804T17)
- DAYTON Electric Wall/Ceiling Unit Heater, 18 A (804T02)
- KING ELECTRIC Kb Platinum Unit Heater 240V 3Kw 1Ph W/Bracket (KB2403-1-P)
- Dayton Heaters & Furnaces