Shop All Radiant Cove Heaters
Dayton
Electric Radiant Cove Heater, 600W, 240V
Mfr # 3UH04
Zoro # G3027062
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240VAC
- BtuH 2048
- Watts 600 W
- Amps AC 2.5
- Mounting Type Wall Mount Near Ceiling
Product Information
- Brand Dayton
- MFR # 3UH04
- Zoro # G3027062
- UPC # 190735294246
- Country of Origin United States
- Category Radiant Cove Heaters
Dimensions
Height | 4-3/16" |
Width | 47" |
Depth | 3" |
Overall Dimensions - W x H x D | 47 in x 4-3/16 in x 3 in |
Overall Height | 4 3/16 in |
Overall Width | 47 in |
Overall Depth | 3 in |
Description
Electric Cove Heater, Overall Height 4 3/16 in, Overall Width 47 in, Overall Depth 3 in, Voltage 240V AC, 1 Phase, Wattage Output 600 W, Housing Color White, Housing Finish High Temperature Textured Paint, Housing Material Steel, Heating Method Radiant, Heating Capacity 2,048 BtuH, Frequency 60 Hz, Amperage 2.5 A, Mounting Type Surface, Includes Extruded Aluminum Front Panel, Standards UL Listed, C-UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Return Air Grille, 7.75 X 11.75, White, Steel (4MJP5)
- IO HVAC CONTROLS Thermostat, 70 deg. F, Heat ing, 24V (TS-70)
- JOHNSON CONTROLS Thermocouple, 24" (K19AT-24)
- DAYTON Propeller, Dia 7 In, Bore Dia 5/16 In (2MXZ4)
- DAYTON Electric Radiant Cove Heater, 1050W, 240V (3UH03)
- KING ELECTRIC Kcv Accy Sp Stat Kit Right Side White (KCVT-1R-W)
- KING ELECTRIC Kcv Cove Heater 71" 240/208V 840/630W White (KCV2409-W)
- KING ELECTRIC Kcv Cove Heater 34" 208V 420W White (KCV2004-W)
- KING ELECTRIC Kcv Accy Sp Stat Kit Left Side Wiring White (KCVT-1L-W)
- KING ELECTRIC Kcv Cove Heater 94" 240/208V 1125/844W White (KCV2412-W)
- KING ELECTRIC Kcv Cove Heater 94" 120V 1125W White (KCV1212-W)
- Dayton Heaters & Furnaces