Shop All Electric Hoists
Dayton
Electric Chain Hoist, 300 lb, 20 ft, Hook Mounted - No Trolley, 115V, Red
Mfr # 2GTD1
Zoro # G2864714
product price: $833.99
/ea
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Hoist Mount Hook Mounted - No Trolley
- Lift Speed 14 fpm
- Load Capacity 300 lb
- Min. Between Hooks 14 1/2 in
Product Information
- Brand Dayton
- MFR # 2GTD1
- Zoro # G2864714
- UPC # 190735218983
- Country of Origin China
- Category Electric Hoists
Dimensions
Housing Width | 6 in |
Housing Length | 14 1/4 in |
Housing Depth | 4 5/8 in |
Chain Length | 20 ft |
Mfr. Warranty Length | 1 yr |
Controller Cord Length | 20 ft |
Maximum Lifting Length | 20 ft |
Minimum Retracted Length | 14 1/2 in |
Body Width | 6 in |
Lifting Hook Opening Width | 14 1/2 in |
Body Length | 14 1/4 in |
Body Depth | 4 5/8 in |
Description
Electric Chain Hoist, Duty Classification H2, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 300 lb, Number of Speeds 1, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 20, Maximum Lifting Length 20 ft, Current at Minimum Voltage 3 A, Current at Maximum Voltage 3 A, Motor Horsepower 1/8 hp, Operating Voltage 115V AC, Headroom 14 1/2 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Fixed Flat Stop, 10in Between Frames (FS35B10)
- BLOCK Pulley Block, 3.5" Sheave, 1/2" Bol, PK 3 (03548-3/8-BLT)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 27BF (UG27)
- HAMILTON Rigid Caster, Gs 3-1/4X2 Duralast (R-GS-3D)
- DAYTON Electric Chain Hoist, 300 lb, 15 ft, Hook Mounted - No Trolley, 115V, Red (2GTC9)
- DAYTON Electric Chain Hoist, 300 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (4GU70)
- DAYTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 230/460V, Red (452R37)
- DAYTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Red (452R55)
- DAYTON Electric Wire Rope Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (4GU72)
- DAYTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115V, Red (2GXH5)
- DEMAG Electric Chain Hoist, 500 lb, 9 ft, Hook Mounted - No Trolley, 230V, Blue (DCM Pro 2-250 1/1 H2.8 V9.6/2.4 230/60)
- Dayton Lifting Equipment