Shop All Electric Hoists
Dayton
Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, Red
Mfr # 452R34
Zoro # G7273642
product price: $2,172.99
/ea
Free Shipping & Returns
$2,172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Hoist Lift 10 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container
- Lift Speed 32 fpm
Product Information
- Brand Dayton
- MFR # 452R34
- Zoro # G7273642
- UPC # 00194484259204
- Country of Origin China
- Category Electric Hoists
Dimensions
Manufacturers Warranty Length | 1 yr |
Housing Length | 16 3/4 in |
Housing Width | 8 45/64 in |
Housing Depth | 8 1/32 in |
Min. Radius Curve | 10 in |
Chain Length | 10 ft |
Mfr. Warranty Length | 1 yr |
Controller Cord Length | 10 ft |
Maximum Lifting Length | 10 ft |
Minimum Retracted Length | 17 23/32 in |
Body Width | 8 23/32 in |
Lifting Hook Opening Width | 17 3/4 in |
Body Length | 16 3/4 in |
Body Depth | 8 1/32 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Fixed Lift Speed 32 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 32, Maximum Lifting Length 10 ft, Current at Minimum Voltage 3.5 A, Current at Maximum Voltage 3.5 A, Motor Horsepower 1 1/4 hp, Operating Voltage 230/460V AC, Headroom 17 3/4 in, For Minimum Beam Height Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 12 In (28000520)
- LITTLE GIANT LADDERS Multipurpose Ladder, 90 Degrees , Extension, Scaffold, Staircase, Stepladder Configuration, 23 ft (10126AS)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSCR-243036-ALU-5PU-95)
- HARRINGTON Safety Latch for 3/4 Ton Lever Hoist (L5BA0081071)
- DAYTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, Red (452R41)
- DAYTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Red (452R44)
- DAYTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 230/460V, Red (452R50)
- DAYTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 115V, Red (2GXH1)
- DAYTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Red (452R45)
- DAYTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 115V, Red (2GTD2)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ001SD-15)
- Dayton Hoists