Shop All Electric Hoists
Dayton
Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Red
Mfr # 452R51
Zoro # G7265498
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,354.99
Free 30-Day Returns
Key Features
- Color Red
- Hoist Lift 10 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container
- Lift Speed 32 fpm
Product Information
- Brand Dayton
- MFR # 452R51
- Zoro # G7265498
- UPC # 00194484259372
- Country of Origin China
- Category Electric Hoists
Dimensions
Housing Depth | 7 31/64 in |
Manufacturers Warranty Length | 1 yr |
Min. Radius Curve | 10 in |
Housing Length | 19 13/32 in |
Housing Width | 11 11/32 in |
Chain Length | 10 ft |
Lifting Hook Opening Width | 21 9/32 in |
Body Length | 19 13/32 in |
Body Depth | 7 1/2 in |
Controller Cord Length | 10 ft |
Mfr. Warranty Length | 1 yr |
Maximum Lifting Length | 10 ft |
Minimum Retracted Length | 21 1/4 in |
Body Width | 11 11/32 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Fixed Lift Speed 32 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 32, Maximum Lifting Length 10 ft, Current at Minimum Voltage 14.5 A, Current at Maximum Voltage 14.5 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115/230V AC, Headroom 21 9/32 in, For Minimum Beam Height Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Sheet Separator, 20-30ga, 9-1/4H (TNF09)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB400836)
- DUTTON-LAINSON Dayton, 5703178, Handle Kit (5703178)
- OZ LIFTING PRODUCTS Davit Crane, 27.5 in to 42 in Reach, 0 in to 1080 in Lift Range, Silver (OZ500DAV-DCW)
- DAYTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 115V, Red (2GXH2)
- DAYTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 115V, Red (2GTD2)
- DAYTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 230/460V, Red (452R38)
- DAYTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 115V, Red (2GXH7)
- DAYTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Red (452R55)
- DAYTON Electric Chain Hoist, 800 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (4ZY98)
- STARKE Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted, Grey (STK0526-15)
- Dayton Lifting Equipment