Shop All Electric Hoists
Dayton
Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Red
Mfr # 452R39
Zoro # G7262022
product price: $2,072.99
/ea
Free Shipping & Returns
$2,072.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Hoist Lift 10 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container
- Lift Speed 20 fpm
Product Information
- Brand Dayton
- MFR # 452R39
- Zoro # G7262022
- UPC # 00194484259259
- Country of Origin China
- Category Electric Hoists
Dimensions
Manufacturers Warranty Length | 1 yr |
Housing Width | 8 45/64 in |
Min. Radius Curve | 10 in |
Housing Length | 17 3/8 in |
Housing Depth | 8 1/32 in |
Chain Length | 10 ft |
Controller Cord Length | 10 ft |
Mfr. Warranty Length | 1 yr |
Body Depth | 8 1/32 in |
Body Length | 17 3/8 in |
Lifting Hook Opening Width | 17 29/32 in |
Body Width | 8 23/32 in |
Minimum Retracted Length | 17 29/32 in |
Maximum Lifting Length | 10 ft |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Fixed Lift Speed 20 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 20, Maximum Lifting Length 10 ft, Current at Minimum Voltage 10.5 A, Current at Maximum Voltage 10.5 A, Motor Horsepower 5/8 hp, Operating Voltage 115/230V AC, Headroom 17 29/32 in, For Minimum Beam Height Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCORD 3/8 in. x 50 ft. White Twisted Nylon Rope (300131BGV1)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2022483FLD4PU)
- VINYLGUARD Chain Cover, 15 ft. L, Black, 5/16" Chain (32-VGC-1500B-P1)
- LITTLE GIANT Mobile Storage Locker, 2 Shelf, 24x60 (SC2-2460-6PH)
- DAYTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 230/460V, Red (452R37)
- DAYTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 230/460V, Red (452R50)
- DAYTON Electric Chain Hoist, 800 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (4ZY98)
- DAYTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 115V, Red (2GXH2)
- DAYTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115V, Red (2GXH4)
- DAYTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (2XY33)
- DAYTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (2GXG9)
- Dayton Electric Hoists