Shop All Electric Ceiling Heaters
Dayton
Electric Ceiling Heater, 240VAC, 750W
Mfr # 54UD20
Zoro # G2043638
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240VAC
- kW 0.375
- BtuH 2560
- Phase 1
- Amps 3.1
Product Information
- Brand Dayton
- MFR # 54UD20
- Zoro # G2043638
- UPC # 00194484307660
- Country of Origin United States
- Category Electric Ceiling Heaters
Dimensions
Length | 48" |
Width | 24" |
Height | 1" |
Manufacturers Warranty Length | 1 yr Limited, 5 yr Elements |
Overall Dimensions - L x W x D | 48 in x 24 in x 1 in |
Overall Length | 48 in |
Overall Height | 1 in |
Overall Depth | 5 3/4 in, 7 in |
Overall Width | 24 in |
Description
Electric Ceiling Panel Heater, Overall Length 48 in, Overall Width 24 in, Overall Depth 5 3/4 in, 7 in, Overall Height 1 in, 1 Phase, Voltage 240V AC, Wattage Output 750W, Housing Color White, Heating Method Radiant, Heating Capacity 2,560 BtuH, Mounting Type Recessed, Surface, Thermostat Included No, Amperage 3.1A, Frequency 60 Hz, Control Type Thermostat, Heater Mounting Position Vertical Burn, Housing Finish Powder Coated, Housing Material Steel, Mounting Location Ceiling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILIVING Silver 30 inch Shutter Exhaust Attic Garage Grow Fan with 2 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF30V-T)
- JONARD TOOLS Fume Absorber Filter, 5-1/4 In. W, PK3 (SAF-1)
- AIR HANDLER 10x20x1 Synthetic Pleated Air Filter, MERV 10 (4YUP9)
- NORDFAB Round Butterfly Valve, 8 in Duct Dia, Galvanized Steel, 22 GA, 8" W, 13" L, 8" H (8010005262)
- DAYTON Electric Ceiling Heater, 240VAC, 375W (54UD16)
- DAYTON Transformer, Unit, 277V, 60 Hz (2YU49)
- DAYTON Mounting Frame, Recess, 48 In.L, 24 In.W (2YU97)
- DAYTON Transformer, Unit, 240V, 60 Hz (2YU48)
- DAYTON Electric Ceiling Heater, 277VAC, 750W (54UD21)
- DAYTON Convection Ceiling Heater, 277V, 17,100Btu (2YU42)
- QMARK Ceiling Mounted Heater (QCH1151F)
- Dayton Electric Heaters & Accessories