Shop All Portable Electric Heaters
Dayton
Electric Baseboard Heater, 1500W, 120V AC, 1 Phase, 5118 BtuH
Mfr # 1VNX4
Zoro # G2876982
product price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Output 5118
- Watts 1500W
- Heater Voltage 120VAC
- Heating Method Convection
- Oscillating No
Product Information
- Brand Dayton
- MFR # 1VNX4
- Zoro # G2876982
- UPC # 190735148969
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 38-7/8" |
Depth | 5-1/16" |
Height | 9-1/16" |
Manufacturers Warranty Length | 1 yr. |
Cord Length | 6 ft |
Overall Length | 38 7/8 in |
Overall Height | 9 1/16 in |
Overall Depth | 5 1/16 in |
Overall Dimensions - L x H x D | 38-7/8 in x 9-1/16 in x 5-1/16 in |
Description
Electric Baseboard Heater, Overall Depth 5 1/16 in, Overall Height 9 1/16 in, Overall Length 38 7/8 in, Duty Rating Residential Grade, Heating Method Convection, Key Features Overheat Protection, Programming Capability Not Programmable, Remote Control Functions No Remote Control Included, Setback Control No, Smart Connectivity No Connectivity, Tamper Resistant No, Thermal Overheat Protection Manual Reset, Thermostat Included Unit-Mounted, Voltage 120V AC, Wattage Output 1500W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Air Circulator 24" Non-Oscillating, 115VAC, 2460/3460/4400 CFM (71572)
- RHEEM 68-24047-08 Connector/Trap (68-24047-0)
- MRCOOL 16ft Lineset for 12K and 18K Indoor (MC16-1412)
- ALL-FILTERS 14 in. x 30 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (14301.8 12PK)
- DAYTON Portable Heater, 240V AC, 3 Phase (784JH7)
- DAYTON Portable Electric Heater, 1500/900, 120V AC, 1 Phase, Oscillating (1VNX8)
- DAYTON Portable Electric Heater, 1500/1000/650, 120V AC, 1 Phase (1VNW9)
- DAYTON Portable Electric Heater, 1500W/1000W, 120V AC, 1 Phase (3VU37)
- DAYTON Portable Electric Heater, 1500W, 120V AC, 1 Phase, 5118 BtuH (53TY91)
- DAYTON Portable Electric Jobsite & Garage Heater, 1500/1300, 120V AC (3VU33)
- GLOBAL EQUIPMENT 10 KW Portable Electric Salamander Heater 240V, 1 Phase With 8'L Power Cord (PS-10241P)
- Dayton Electric Heaters & Accessories